Sennheiser Mic Preamp Module

Sebelum PPN:
Rp3.899.900
Spesifikasi
Minimum Terminating Impedance (ohm)5kOhms (P12 - P48) @ 0dB gain; 2kOhms (P12 - P48) @ -12dB Gain
Operating Temperature (°C)-20 to +60
Output voltage (V)1.8 (P48), 0.6 (P12) (0dB gain)
Phantom PoweringP12 - P48, 10 - 52V, 2,6 - 2,8mA
Dimensions (mm)Ø 19/22, L 100
Frequency Response (Hz)20 - 20000 (-1 dB)
Gain (dB)0/-12
Nominal Impedance (ohm)100
Output Impedance (ohm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The MZA 900 P phantom power adaptor is used to connect pre-polarized condenser microphones with a 3.5mm jack plug to microphone inputs with 10 - 52 V phantom powering (P12 - P48). The connected microphone is supplied via the adaptor.

The phantom power adaptor is available in two different versions:


MZA 900 P with lockable 3.5 mm jack socket (as evolution wireless)
MZA 900 P-4 with lockable 3-pin special socket


The adaptor is also a quick and flexible solution if a microphone is to be used for both wired and wireless applications. One and the same microphone can be used together with the MZA 900 P(-4) for wired applications (e.g. in the studio) or with a transmitter of the evolution series for wireless applications.

The MZA 900 P can also be used as a cable tester for XLR microphone cables.

-Robust metall chassis
-Switchable gain (0/-12dB)
-Switchable roll-off filter (125 Hz (-3 dB), 12 dB/oct)
-Two-colour control LED (phantom power, audio peak)
-Input 3,5mm stereo jack socket, lockable
-Output XLR-3M

What's in the Box :

MZA 900 P with belt clip
Instructions for use
Warranty certificatee

Ulasan Produk

Tidak ada ulasan