Spesifikasi
| Connector | XLR-3 |
|---|---|
| Pick-up Pattern | Super-Cardioid |
| Dimension (DxL) (mm) | Ø 20x100 |
| Sensitivity in Free Field, no Load (1kHz) | 3 mV/Pa = - 50dB (0 dB = 1 V/Pa) |
| Equivalent Noise Level (dBA) | 24 |
| Equivalent Noise Level Weighted as per CCIR (dB) | 35 |
| Frequency Response (Hz) | 40 - 20000 |
| Maximum Sound Pressure Level (dB) | 139 (SPL) |
| Minimum Terminating Impedance (ohm) | 1000 |
| Nominal Impedance (ohm) | 50 |
| Phantom Powering (V) | 12 - 52 (3 mA) |
| Transducer Principle | Pre-Polarised Condenser Microphone |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
All you need for a powerful drum performance in a heavy duty case for optimal protection. Includes 1x e 602-II, cardioid instrument microphone for bass drums, 4x e 604, cardioid microphone for snare and tom-tom, and 2x e 614, super-cardioid, permanently polarized condenser microphone for cymbal and overhead.
-e 614: for demanding instrument recordings, and performances that produce extended frequencies, high SPL handling and transient response. For woodwind, strings, and home recording
-e 604: for toms, snares, and percussion, clips-on quickly and easily wherever you choose. Tough, reinforced housing, and clamp
-602-II: for bass drums, bass guitar cabs and tubas. Solid, lightweight, and easy to position. For studios, clubs, rehearsal rooms, smaller gigs, or for home recording.
602 ii :
Dimensions = Ø 60 x 153 mm
Connector = XLR-3
Transducer principle (Microphone) = dynamic
Frequency response = 20 - 16000 Hz
Pick-up pattern = cardioid
Sensitivity in free field, no load (1kHz) = 0,25 mV/Pa; (50 Hz) 0,9 mV/Pa
Nominal impedance = 350 Ω
Min. terminating impedance = 1000 Ω
e 604 :
Dimensions = Ø 33 x 59 mm
Connector = XLR-3
Frequency response (Microphone) = 40 - 18000 Hz
Transducer principle (Microphone) = dynamic
Pick-up pattern = cardioid
Sensitivity in free field, no load (1kHz) = 1,8 mV/Pa
Nominal impedance = 350 Ω
Min. terminating impedance = 1000 Ω
Weight w/o cable = 60 g
What's in the Box :
1x e 602-II, cardioid instrument microphone for bass drums
4x e 604, cardioid microphone for snare and tom-tom
2x e 614, super-cardioid, permanently polarized condenser microphone for cymbal and overhead
-e 614: for demanding instrument recordings, and performances that produce extended frequencies, high SPL handling and transient response. For woodwind, strings, and home recording
-e 604: for toms, snares, and percussion, clips-on quickly and easily wherever you choose. Tough, reinforced housing, and clamp
-602-II: for bass drums, bass guitar cabs and tubas. Solid, lightweight, and easy to position. For studios, clubs, rehearsal rooms, smaller gigs, or for home recording.
602 ii :
Dimensions = Ø 60 x 153 mm
Connector = XLR-3
Transducer principle (Microphone) = dynamic
Frequency response = 20 - 16000 Hz
Pick-up pattern = cardioid
Sensitivity in free field, no load (1kHz) = 0,25 mV/Pa; (50 Hz) 0,9 mV/Pa
Nominal impedance = 350 Ω
Min. terminating impedance = 1000 Ω
e 604 :
Dimensions = Ø 33 x 59 mm
Connector = XLR-3
Frequency response (Microphone) = 40 - 18000 Hz
Transducer principle (Microphone) = dynamic
Pick-up pattern = cardioid
Sensitivity in free field, no load (1kHz) = 1,8 mV/Pa
Nominal impedance = 350 Ω
Min. terminating impedance = 1000 Ω
Weight w/o cable = 60 g
What's in the Box :
1x e 602-II, cardioid instrument microphone for bass drums
4x e 604, cardioid microphone for snare and tom-tom
2x e 614, super-cardioid, permanently polarized condenser microphone for cymbal and overhead
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
