Sennheiser True Condenser Vocal Mic

Sebelum PPN:
Rp11.999.900
Spesifikasi
Operating Temperature (°C)0 to +40
Diameter (mm)Membrane : Ø 25.4, Micro : Ø 48
Phantom Powering48 (3.5 mA)
Overall Depth (mm)199
Transducer Principle (Microphone)Externally Polarized Dual Diaphragm AF Condenser Microphone
Equivalent Noise Level (dBA)21
Frequency Response (Hz)40 - 20.000
Maximum Sound Pressure Level (passive) (dB)142 (152) (with Preattenuation)
Microphone ConnectorXLR-3
Minimum Terminating Impedance (ohm)1000
Nominal Impedance (ohm)50
Pick-up PatternCardioid/Super-Cardioid, Switchable
Sensitivity in Free Field, no Load (1kHz) (mV/Pa)7 (2,3 mV/Pa) (with Preattenuation)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan