FINI Dryer Screw

Sebelum PPN:
Rp88.999.900
Spesifikasi
Power (kW)0.71
Rated Voltage (V)230
Phase1Phase
Frequency (Hz)50
Rated Current (A)Max. 8.9
Airflow Volume (cfm)283
Connection DesignationG1-1/2
Dimensions (LxDxH) (mm)535x580x910
Flow Capacity (m³/hour)480
Flow Rate (L/minute)8000
Pressure (bar)14
Pressure (psi)203

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The unique design of these dryers, with the panels can be easily removed, has been designed and built to facilitate inspection and maintenance. The new high-performance heat exchanger ensures a perfect match to the standard air flow of an air compressor. The cleaning of the drain valve does not require any tools thanks to the quick bayonet.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait