FINI Filter Screw

Sebelum PPN:
Rp5.199.900 - Rp7.899.900
Spesifikasi
Maximum Temperature (°C)80
Pressure (bar)16
Pressure (psi)232

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The proper choice of the filters avoids problems to the systems caused by the presence of oil or impurities in the air. Our filters ensure clean compressed air, free of oil and impurities, for the many different applications, also the most demanding ones.The air filters have 4 ranges of efficiencies, removing down to 0.01 micron at up to 235 psi (16 barg) - 1/4 to 3inch NPT/G pipe sizes.

Depending on the type of application, the range include pre-filters for the removal of dust, oil filters and activate carbon filters for the elimination of oil vapours and odours. The entire range is characterized by a minimum pressure drop and high working lifespan. The filters are available with floating automatic condensate drain and of course electronic level control drains can be installed.
Filter combinations are configured to meet specific application requirements. Filters comply with PED and perform as per related ISO 8573 standards.
Warning
Image on this page only as Representative Image. Please check the specifications of each size and Model Number for details
Feature
- Integrated differential pressure gauge (except for CM models)
These filters are equipped with differential pressure gauges for easy maintenance and energy efficiency.
- Body protected from oxidation with anodising treatment
Zero-porosity aluminum and durable epoxy powder-coat finish, along with a corrosion resistant internal coating gives long service life.
- Auto-drain built-in
A protected auto float drain (2 mm orifice) is standard for reliable removal of liquid contaminants.
- Filter elements of large diameter for a better separation.

Ulasan Produk

Tidak ada ulasan