N-BIOTEK Incubator Shaker Refrigerated Vertical (Inkubator Pengocok)

Sebelum PPN:
Rp179.999.900
Spesifikasi
Temperature Range (°C)4 to 60
Temperature Accuracy (°C)± 0.25 at 37
Temperature Increment (°C)0.1
Temperature ControlMicroprocessor Digital PID
Speed Range (rpm)30 to 300
Cooling Power (Hp)Compressor 1/4
Door SafetyAuto-stop when door is open
Dust FilterAttached side filter
MotorPlate Type Brushless DC Motor
Operating PanelTouch Button
OptionalInternal Illumination
Orbit Diameter (mm)22
Platform Size (WxD) (mm)720x610
Power Supply (V/Hz/kW)110/220, 50/60, 1.7
Speed Accuracy (rpm)± 1
Speed Increment (rpm)1
Time Accuracy (%)± 1
Time RangeContinuous or up to 47h 59min

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan