N-BIOTEK Incubator Shaker Large Benchtop Refrigerated (Inkubator Pengocok)

Sebelum PPN:
Rp139.999.900
Spesifikasi
Temperature Range (°C)Ambient -12 to 60
Temperature Accuracy (°C)±0.2 between temperature reading and a temperature at center of platform at 37 setup / Room Temperature at 25
Temperature Increment (°C)0.1
Speed Range (rpm)30 to 300
Speed Accuracy (rpm)± 1
Speed Increment (rpm)1
Orbit Size (mm)22
Overall Dimensions (mm)510(W)x790(D)x55(H)
Platform Size (mm)450(W) x 450(D)
Power Supply (V/Hz)100-120 or 200-230, 50 or 60
TimerContinuous or upto 99h 59min 59sec(accuracy 1%)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan