CHICAGO-LATROBE Straight Shank Jobber Length Drill 150D Series (Mata Bor Lurus)

Sebelum PPN:
Rp609.900 - Rp1.199.900
Spesifikasi
Cutting DirectionRight Hand
Series150D
Drill Bit Point Angle (degrees)118
Material - MachiningHigh Speed Steel
Drill Diameter Tolerance (inch)+0.0000 /-0.0012
Drill Length ClassJobber Length
Finish - MachiningBright (Uncoated)
Helix Angle (degrees)28
Number of Flutes2
Shank Type - MachiningStraight
UNSPSC27112801

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These drill bits meet National Aerospace Specification (NAS) 907 Type B. They have a black-oxide finish that retains lubricants to improve the bits' wear resistance and chip flow. Black-oxide bits should only be used for drilling ferrous metals.

Ulasan Produk

Tidak ada ulasan