Defelsko PosiTector Ultrasonic Thickness Gage Corrosion Probe

Sebelum PPN:
Rp34.999.900 - Rp38.999.900
Spesifikasi
Gage BodyProbe Only
Probe Type5 MHz Dual Element
Thru-Paint CapabilityNo
Accuracy (mm)± 0.001 inch, ±0.03 mm
Measuring Range (mm) 1.00 to 125.00 (0.040 to 5.000)
Model Corrosion

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PosiTector® UTG
Ultrasonic Thickness Gage Measures Wall Thickness
Measures the wall thickness of materials such as steel, plastic and more using ultrasonic technology. Ideal for measuring the effects of corrosion or erosion on tanks, pipes, or any structure where access is limited to one side. Multiple echo (UTG M) Thru-Paint models measure the metal thickness of a painted structure without having to remove the coating.
- Precision ultrasonic transducers provide fast, accurate readings
- NEW Larger 2.8" impact resistant color touchscreen with redesigned keypad for quick menu navigation
- NEW Weatherproof, dustproof, and water-resistant—IP65-rated enclosure
- Pre-programmed velocities—Simply select from a list of common materials or enter your own with ease
- Min Scan mode—take continuous readings and record min/max thicknesses — ideal for quick inspection
- PosiTector interchangeable platform—attach any PosiTector probe to a single gage body
- USB, WiFi, and Bluetooth connectivity to PosiSoft PC, Mac, and Smartphone software

Conforms to ASTM E797

All gages come complete with body and probe, couplant, protective rubber holster, wrist strap, 3 AAA alkaline batteries, instructions, nylon carrying case with shoulder strap, protective lens shield, Long Form Certificate of Calibration traceable to NIST or PTB, USB cable, PosiSoft Software, two (2) year warranty.

PROBE ONLY
PosiTector gage bodies are compatible with the full range of PosiTector 6000, 200, DPM, IRT, SPG, RTR, SST, SHD, BHI, and UTG probes.
Feature
Simple
- Pre-programmed velocities—simply select from a list of common materials or enter your own with ease
- Smart Couple™ mode eliminates unintentional decoupling—ensure continuous measurements while measuring on scaled or pitted surfaces—ideal for analyzing large areas using multiple passes
- NEW Larger 2.8" impact resistant color touchscreen with redesigned keypad for quick menu navigation
- NEW On-gage help explains menu items at the touch of a button
- RESET feature instantly restores factory settings

Durable
- NEW Weatherproof, dustproof, and water-resistant—IP65-rated enclosure
NEW Ergonomic design with durable rubberized grip
- Braided stainless steel cable and heavy-duty strain reliefs for demanding applications (PosiTector UTG CX only)
- Shock-absorbing, protective rubber holster for added impact resistance
- Two year warranty on gage body AND probe

Accurate
- Precision ultrasonic transducers provide fast, accurate readings
- Certificate of Calibration (Long Form) showing traceability to NIST or PTB included
- Built-in temperature compensation ensures measurement accuracy
- Conforms to national and international standards including ASTM E797

Versatile
- PosiTector body accepts all PosiTector 6000, 200, RTR, SPG, DPM, IRT, SST, UTG, SHD, BHI, and GLS probes easily converting from a coating thickness gage to a surface profile gage, dew point meter, soluble salt tester, ultrasonic wall thickness gage, hardness tester, or gloss meter
- NEW Auto rotating display with Flip Lock
- Single or two point adjustment
- Inch/mm switchable
- Selectable display languages
- Extended cables available (up to 20 m/60 ft) for underwater or remote measuring

Powerful
- Min Scan mode—take continuous readings and record min/max thicknesses—ideal for quick inspection over a large area
- Statistics Mode continually displays/updates average, standard deviation, min/max, and number of readings while measuring
- NEW Screen Capture—save 100 screen images for record keeping and review
- NEW Instant-on feature quickly powers up the gage if recently powered down
- NEW Up to 30% longer battery life
USB Port for fast, simple connection to a PC and to supply continuous power. USB cable included.
- PosiSoft USB Drive—stored readings and graphs can be accessed using universal PC/Mac web browsers or file explorers. No software required.
- Includes PosiSoft suite of software for reviewing and reporting data
- Every stored measurement is date and time stamped

Ulasan Produk

Tidak ada ulasan