Defelsko Zero Plate

Sebelum PPN:
Rp2.799.900 - Rp8.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Zero Plates
Zero Plates are available as uncoated precision machined steel or aluminum (6061-T6) in a variety of plate sizes.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website.
Feature
- Use with Certified Coated Metal Standards
Coated Metal Standards for magnetic and eddy current gages usually include an uncoated zero plate. The first gage measurement is taken on the zero plate to verify that the gage measures zero correctly. If not, electronic gages can usually be adjusted to "0" on the zero plate. After this adjustment is performed, the gage should measure within tolerance on the coated standards.

- Use with certified and non-certified plastic shims and polystyrene blocks
A zero plate provides a convenient base onto which plastic shims and polystyrene blocks can be placed for verification purposes. Check zero, adjust to "0" if necessary, then place the shim/block on the zero plate and measure.

Substitute as a base for materials without a substrate
Zero plates can be used to provide a substrate where none exists. Large sheets of material such as paper, plastic, fabric and rubber can be measured with a coating thickness gage by placing the material over the zero plate. This is useful when the measured item is too large to access with a micrometer or other device. For example the screen printing industry uses zero plates to measure the thickness of the "substrate" being printed.

Ulasan Produk

Tidak ada ulasan