Defelsko PosiTector SPG Certified Shim Set

Sebelum PPN:
Rp5.499.900
Spesifikasi
Order CodeSTDCSSSPG
Approximate Depth (µm)50 (2 mils), 125 (5 mils), 500 (20 mils)
Accuracy (µm)±2 (±0.08 mils)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PosiTector SPG Certified Shim Set
Ideal for customer verification of accuracy and operation of depth micrometers in the field or at the beginning of the work day.

- Provides a quick verification of depth micrometers using compact, field-ready standards.
- Includes a glass base plate and 3 certified shims—50, 125, and 500 μm (2, 5, and 20 mils) in a protective sleeve and case.
- Depth can be measured by resting the foot of the PosiTector SPG on the shim with the tip protruding through the hole onto the glass
Certified and labeled in both Metric and Imperial units
The PosiTector SPG Certified Shim Set is designed specifically to verify the accuracy of the PosiTector SPG series or other depth micrometers fitted with a fine-pointed probe. Coating thickness shims should not be used.

Ulasan Produk

Tidak ada ulasan