Defelsko PosiTector Soluble Salt Tester

Sebelum PPN:
Rp30.999.900 - Rp49.999.900
Spesifikasi
Range0 – 1.500 μS/cm 0 – 6.000 mg/m² 0.0 – 600.0 μg/cm²
Resolution1 μS/cm, 1mg/m², 0.1 μg/cm²
Accuracy± 2 μS/cm (0 – 200 μS/cm) ± 10 μS/cm (>200 – 600 μS/cm) ± 20 μS/cm (>600 – 1500 μS/cm)
Temperature Range (°C)0 – 50 (32 – 122°F)
Normal Temperature (°C)25 (77°F)
Size (mm)127x66x25.4 (5x2.6x1 inch)
Test Cell Volume (ml)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PosiTector® SST
Soluble Salt Tester for measuring the concentration of soluble salts on metal surfaces
The PosiTector SST Soluble Salt Tester measures the concentration of soluble salts (salt contamination) on metal surfaces in accordance with ISO 8502-6, 8502-9.
- Conductivity probe specifically designed for ISO 8502-6, 9—the Bresle Method
- Displays test duration, sample temperature, conductivity (µS/cm) and surface density (mg/m2 or µg/cm2)
- Easy 1-2-3 gage interface guides users through the Bresle test method
- NEW Larger 2.8" impact resistant color touchscreen with redesigned keypad for quick menu navigation
- NEW Weatherproof, dustproof, and water-resistant—IP65-rated enclosure
- PosiTector interchangeable platform—attach any PosiTector probe to a single gage body
- USB, WiFi, and Bluetooth connectivity to PosiSoft PC, Mac, and Smartphone software
- Certificate of Calibration showing traceability to NIST included (Long Form)

Conforms to ISO 8502-6/8502-9, US Navy PPI 63101-000, U.S. Navy NAVSEA NSI 009-32, AS 3894.6, IMO MSC.215(82), IMO MSC.244(83), SSPC Guide 15, ISO 11127-6, ASTM D4940

PosiTector SST Standard/Advanced Body + Probe models come complete with: protective rubber holster, certified conductivity standard, foam swabs (5), Long Form Certificate of Calibration traceable to NIST, belt clip, wrist strap, 3 AAA alkaline batteries, instructions, protective lens shield, USB cable, PosiSoft Software, two (2) year warranty.

Inclusions:
PosiTector Standard Gage Body
PosiTector SST Probe
Nylon carrying case
with shoulder strap
Feature
Simple
- Conductivity probe specifically designed for ISO 8502-6,9—the Bresle Method
- Displays test duration, sample temperature, conductivity (µS/cm) and surface density (mg/m2 or µg/cm2)
- NEW Larger 2.8" impact resistant color touchscreen with redesigned keypad for quick menu navigation
- NEW On-gage help explains menu items at the touch of a button
- Easy 1-2-3 gage interface guides users through the Bresle test method
- Automatic storage of a background (blank) measurement—handy when performing multiple salt tests

Durable
- NEW Weatherproof, dustproof, and water-resistant—IP65-rated enclosure
- NEW Ergonomic design with durable rubberized grip
- Shock-absorbing protective rubber holster for added impact resistance
- Two year warranty on gage body AND probe

Accurate
- Long Form Certificate of Calibration showing traceability to NIST included
- Includes certified conductivity standard (calibration solution) to verify probe accuracy. Certificate included.
- Automatic temperature normalization and sample temperature reporting
- Conforms to ISO 8502-6/8502-9, US Navy NSI 009-32, US Navy PPI 63101-000, AS 3894.6, IMO MSC.215(82), IMO MSC.244(83), SSPC Guide 15, ISO 11127-6, ASTM D4940

Versatile
- PosiTector body accepts all PosiTector 6000, 200, RTR, SPG, DPM, IRT, SST, UTG, SHD, BHI, and GLS probes easily converting from a coating thickness gage to a surface profile gage, dew point meter, soluble salt tester, ultrasonic wall thickness gage, hardness tester, or gloss meter
- Ideal for determination of water-soluble contaminants in non-metallic blast media
- A selection of kits include everything needed to retrieve and analyze soluble salts on surfaces
- Adjustable for various Bresle patch volumes
- Selectable display languages
- NEW Auto rotating display with Flip Lock

Ulasan Produk

Tidak ada ulasan