Defelsko PosiTector SPG Integral Probe

Sebelum PPN:
Rp23.999.900
Spesifikasi
Order CodePRBSPGS
Gage BodyProbe Only
Accuracy± (5 μm + 5%) ± (0.2 mils + 5%)
TipAngle: 60 Degree Radius: 50 μm (2 mils)
Measuring Range (µm)0–500 (0–20 mils)
Model For Blasted Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PosiTector® SPG
Surface Profile Gages for Blasted Steel, Textured Coatings, and Concrete Profile
Surface Profile Gages use a digital depth micrometer to measure and record peak to valley surface profile heights in preparation for the application of coatings
- NEW Larger 2.8" impact resistant color touchscreen with redesigned keypad for quick menu navigation
- NEW Weatherproof, dustproof, and water-resistant—IP65-rated enclosure
- Alumina wear face and tungsten carbide tip for long life and continuous accuracy—field replaceable
- PosiTector interchangeable platform—attach any PosiTector probe to a single gage body
- Fast measurement rate of over 50 readings per minute—for quickly measuring large surfaces
- USB, WiFi, and Bluetooth connectivity to PosiSoft PC, Mac, and Smartphone software
- Certificate of Calibration showing traceability to PTB included (Long Form)

Conforms to ASTM D4417-B, ASTM D8271 (SPG TS only), AS 3894.5-C (with optional 30° tip),
U.S. Navy NAVSEA NSI 009-32, US Navy NAVSEA PPI 63101-000, SSPC PA 17, SANS 5772, and others
Feature
Simple
- Fast measurement rate of over 50 readings per minute—ideal for quickly and accurately measuring large surfaces
- NEW Larger 2.8" impact resistant color touchscreen with redesigned keypad for quick menu navigation
- NEW On-gage help explains menu items at the touch of a button
- RESET feature instantly restores factory settings

Durable
- Alumina wear face and tungsten carbide tip for long life and continuous accuracy—field replaceable tips
- NEW Weatherproof, dustproof, and water-resistant—IP65-rated enclosure
- NEW Ergonomic design with durable rubberized grip
- Rugged, indoor/outdoor instrument—ideal for field or shop use
- Shock-absorbing protective rubber holster for added impact resistance
- Two year warranty on gage body AND probe

Accurate
- Certificate of Calibration showing traceability to PTB included
- Built-in temperature compensation ensures measurement accuracy
- Glass Zero Plate and metal check shim included
- Conforms to national and international standards including ASTM D4417 Method B and SSPC-PA17

Versatile
- PosiTector body accepts all PosiTector 6000, 200, RTR, SPG, DPM, IRT, SST, UTG, SHD, BHI, and GLS probes easily converting from a coating thickness gage to a surface profile gage, dew point meter, soluble salt tester, ultrasonic wall thickness gage, hardness tester, or gloss meter
- 30º angle interchangeable probe tip available for special surface profile applications
- Cabled probes available for blasted steel, textured coatings, and concrete profile
- NEW Auto rotating display with Flip Lock
- Selectable display languages
- Mils/Microns switchable

Powerful
- Statistics mode continually displays/updates average, standard deviation, min/max, and number of readings while measuring
- NEW Screen Capture—save 100 screen images for record keeping and review
- HiLo alarm audibly and visibly alerts when measurements exceed user-specified limits
- NEW Instant-on feature quickly powers up the gage if recently powered down
- NEW Up to 30% longer battery life
- USB port for fast, simple connection to a PC and to supply continuous power. USB cable included
- PosiSoft USB Drive—stored readings and graphs can be accessed using universal PC/Mac web browsers or file explorers. No software required.
- Every stored measurement is date and time stamped
- Includes PosiSoft Software for viewing and reporting data
- Software Updates via web keep your gage current

Ulasan Produk

Tidak ada ulasan