Defelsko PosiTector Replica Tape Reader 3D

Sebelum PPN:
Rp99.999.900 - Rp119.999.900
Spesifikasi
Measuring Range (H) (mils)0.8-4.5 (20 – 115 μm)
Measuring Range (Rt) (mils)0.4-4.5 (10 – 115 μm)
Minimum Roughness (Ra)0.08 mil/80 μin (2 μm)
Accuracy (H) (mils)± 0.2 (± 5 μm)
Accuracy (Ra)±(0.5 μm + 5% of reading) ±(0.02 mils + 5% of reading)
Accuracy (Rt)± (7.5 μm + 5% of reading) ± (0.3 mils + 5% of reading)
Anvil Pressure (Newtons)1.1 (110 grams-force)
Anvil Size (mm)Ø6.35 (Ø0.25 inch)
Field of View (mm)3.8x3.8 (0.149x0.149 inch)
Lateral Sampling (mils)0.145 (3.7 μm)
Resolution (mils)0.01 (0.1 μm)
Vertical Resolution100 nm - 2D/3D, 10 nm - SDF 3.93 μin - 2D/3D, 0.393 μin - SDF

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PosiTector® RTR 3D
Replica Tape Reader to Measure and Record 2D/3D Surface Profile Parameters
Digital spring micrometers measure and record surface profile parameters using Testex Press-O-Film™ replica tape.
- NEW Larger 2.8" impact resistant color touchscreen with redesigned keypad for quick menu navigation
- Create a replica by burnishing tape on a surface and insert into instrument. 3D imagery and 2D/3D parameters are displayed in seconds!
- Reports common parameters: Ra, Rq, Rz, Rp, ­Rv, Rt, Rpc (2D), and Sa, Sq, Sz, Sp, Sv, and Spd (3D)
- Ideal for field or laboratory use; flat, curved, or irregular surfaces
- Download 3D .SDF image files for analysis in included PosiSoft or third party ­­­software
- Certificate of Calibration showing traceability to PTB (for H and HL only) and NPL (for Ra and Rt) included (Long Form)

Conforms to ASME B46, ASTM D4417, ISO 8503-5, NACE SP287, SSPC-PA 17, SSPC-SP5, SP6, SP10, SP11-87T, and others

Standard
Includes all the above features, and storage of 1.000 readings per probe.
Feature
Simple
- Measures peak height (HL) and common 2D/3D profile parameters such as Ra, Rz, Sq, Spd, and more
- Ideal for measuring on flat, curved, or irregular surfaces
- NEW Larger 2.8" impact resistant color touchscreen with redesigned keypad for quick menu navigation
- NEW On-gage help explains menu items at the touch of a button
- RESET feature instantly restores factory settings

Durable
- NEW Weatherpoof, dustproof, and water-resistant—IP65-rated enclosure
- NEW Ergonomic design with durable rubberized grip
- Rugged indoor/outdoor instrument—ideal for field or laboratory use
- Shock-absorbing, protective rubber holster for added impact resistance
- Two year warranty on gage body AND probe

Accurate
- Certificate of Calibration (containing Ra and Rt measurements) showing traceability to an accredited national laboratory included
- Conforms to national and international standards including ISO and ASTM

Versatile
- PosiTector body accepts all PosiTector 6000, 200, RTR, SPG, DPM, IRT, SST, UTG, SHD, BHI, and GLS probes easily converting from a coating thickness gage to a surface profile gage, dew point meter, soluble salt tester, ultrasonic wall thickness gage, hardness tester, or gloss meter
- Selectable display languages
- NEW Auto rotating display with Flip Lock
- Mils/Microns switchable

Powerful
- Calculates and records all fourteen 2D and 3D parameters (below) with each measurement
- NEW Screen Capture—save 100 screen images for record keeping and review
- NEW up to 30% longer battery life
- USB port for fast, simple connection to a PC and to supply continuous power. USB cable included
- PosiSoft USB Drive - stored readings and graphs can be accessed using universal PC/Mac web browsers or file explorers. No software required.
- Every stored measurement is date and time stamped
- Includes PosiSoft suite of software for viewing, analyzing & reporting data
- Apply short and long cutoff filters and discard lengths to optimize the analysis for a specific application
- Orient the 2D trace between horizontal, vertical, and diagonal (XY, YX)

Ulasan Produk

Tidak ada ulasan