Defelsko PosiTest Powder Thickness Gage Kit with PosiTector 6000 (Alat ukur ketebalan)

Sebelum PPN:
Rp149.999.900 - Rp179.999.900
Spesifikasi
Powder CombsModel 1, Model 4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PosiTest® PC
Non-contact Uncured Powder Thickness Gage
Affordably measures uncured powder coatings using non-contact ultrasonic technology to predict a cured thickness
- Dedicated stand-alone unit is ready to measure right out of the box
- Up to 4x faster measurement speed*—ideal for moving lines and swinging parts
- No calibration adjustment required for most powders
- Storage of 999 readings with onscreen averaging. Stored readings can be downloaded to PosiSoft Desktop Software
- Scan Mode continuously takes measurements—ideal for analyzing large areas

Gage comes complete with probe Zero Fixture, 4 AAA batteries, flat-head screwdriver, instructions, replacement probe screen, protective lens shield, USB cable, hard shell case, two (2) year warranty

PosiTest Powder Inspection Kits:
Complete solutions for measuring powder coating before and after cure. Each kit contains the new PosiTest PC, two DeFelsko Powder Combs and your choice of dry film thickness gage. Select from 6 pre-configured kits or build your own.
Feature
Simple
- Dedicated stand-alone unit is ready to measure right out of the box
- Up to 4x faster measurement speed* — ideal for moving lines and swinging parts
- Easy-to-read digital display with a simple, icon based menu
- Hand-held, battery operated
- Ergonomic and lightweight
- No calibration adjustment required for most powders
- Target Grid simultaneously displays distance to the part and alignment, making measurements easy
- RESET features instantly restores factory settings

Durable
- Solvent, acid, oil, water and dust resistant—ideal for harsh powder coating environments
- Hard-shell carrying case included
- Replaceable screen protects the sensor
- Two year warranty

Accurate
- Improved sensor technology allows easier measurement on small tubes, odd shapes and moving parts
- Easy 1 and 2 point calibration adjustment options with Cal Reset to improve accuracy on unusual powders or substrates
- Conforms to ASTM D7378

Versatile
- No cable to risk disturbing the applied powder
- Mils/microns switchable
- High contrast color display
- Adjustable display brightness for optimal visibility in any environment
- Toggle sound On and Off
- Uses alkaline or rechargeable batteries

Powerful
- Storage of 999 readings with onscreen averaging. Stored readings can be downloaded to PosiSoft Desktop software
- Scan Mode continuously takes measurements - ideal for analyzing large areas
- USB Keyboard Mode emulates keystrokes to easily stream readings to a PC or PLC
- USB port for fast, simple connection to a PC and to supply continuous power
- Software updates keep your instrument current

Ulasan Produk

Tidak ada ulasan