Defelsko PosiPen Magnetic Pull-off Coating Thickness Gage (Alat ukur ketebalan)
Spesifikasi
| Range (mils) | 0.25 to 20 (5 to 500 microns) |
|---|---|
| Tolerance | ± (0.1 mils + 10% of reading) ± (2.5 μm + 10% of reading) |
| Temperature (°C) | -100 to 230 (-150° F to 450° F) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Magnetic Pull-Off Coating Thickness Gage
PosiPen has a very small, unique magnet which can be placed with pin-point accuracy on extremely small parts, and on peaks and valleys. Ideal for measuring non-magnetic coatings such as paint, enamel, plating, and hot-dip galvanizing on steel.
- Can be used on small, hot or hard-to-reach surfaces
- Easy-to-Use
- Lightweight—easy to carry, just like a ball point pen
- Rugged—not affected by mechanical shock, acid, oil, water and dust
- No user adjustment required
- Highly wear resistant probe tip for long life and continuous accuracy
- Certificate of Calibration showing traceability to PTB included (Long Form)
Gage comes complete with leather pouch, instructions, Long Form Certificate of Calibration traceable to PTB, two (2) year warranty.
PosiPen has a very small, unique magnet which can be placed with pin-point accuracy on extremely small parts, and on peaks and valleys. Ideal for measuring non-magnetic coatings such as paint, enamel, plating, and hot-dip galvanizing on steel.
- Can be used on small, hot or hard-to-reach surfaces
- Easy-to-Use
- Lightweight—easy to carry, just like a ball point pen
- Rugged—not affected by mechanical shock, acid, oil, water and dust
- No user adjustment required
- Highly wear resistant probe tip for long life and continuous accuracy
- Certificate of Calibration showing traceability to PTB included (Long Form)
Gage comes complete with leather pouch, instructions, Long Form Certificate of Calibration traceable to PTB, two (2) year warranty.
Feature
Simple- Easy-to-Use
- Lightweight - easy to carry, just like a ballpoint pen
Accurate
- No user adjustment required
- Certificate of Calibration traceable to PTB included
- Highly wear resistant probe tip for long life and continuous accuracy
- Each PosiPen has two scales, mils (inch) and microns (metric)
- Conforms to National and International Standards including ASTM D7091/B499, ISO 2808 and others
Durable
- No batteries / electronics
- Rugged - not affected by mechanical shock, acid, oil, water and dust
Used For:
- Small, hot, or hard-to-reach surfaces
- Spot Checks—conveniently fits in a shirt pocket
- Hot Sprayed Coatings
Ideal For:
- Refineries, petrochemical plants
- Platers—electroplating, chrome, zinc, galvanizing
- Powder coaters
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/npP107882853-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
