Defelsko PosiTest Oven Temperature Logger

Sebelum PPN:
Rp99.999.900 - Rp119.999.900
Spesifikasi
Channels6 K-type non-grounded thermocouples
Thermocouple Measurement Range (°C)-100 to 1000 (-148 to 1832°F)
Temperature Logger Accuracy (°C)±0.5 (±0.9°F)
Resolution (°C)0.1 (0.1° F)
Memory40,000 Datasets. Each Dataset consists of up to 6 channels.
Battery Life30 hours (recording time)
Power Source2 AAA batteries
Sample Interval2 seconds (Fixed) Maximum recording time is 22 hours
Size (cm)30.5x25.5x15 (12x10x6 inch)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PosiTest OTL Kit
OTLKIT with Holder

Oven Temperature Logger
- Measures and records oven temperature profiles
- Measures and records up to 40,000 datasets (240,000 readings) into 6 independent batches
- High temperature stainless steel barrier box with fiberglass insulation for long run times at high temperatures. Contains no silicone.
- 6 K-type thermocouple ports (channels)
- NEW Cure Index compares supplier's cure specifications to actual oven and part temperatures to ensure a proper cure
- Download, view, and analyze batch data using PosiSoft Desktop Software. Export .CSV files for easy import into spreadsheets.
- Wide variety of probes available with 1.8, 3.6, or 6 m (6', 12', or 20') stainless steel braided cables (sold separately)

LOGGER KITS COME with temperature logger, stainless steel high temperature barrier box, choice of holder, 6 engraved probe ID tags, two AAA batteries, instructions, Long Form Certificate of Calibration traceable to NIST, carrying case, USB cable, PosiSoft Desktop software, and two year warranty.
Feature
Simple
- Simple, easy-to-use interface
- 6 K-type thermocouple ports (channels)
- Measures and records up to 40,000 datasets (240,000 readings) into 6 independent batches
- Records measurements every 2 seconds for up to 22 hours of recording time
- Download, view, and analyze batch data using PosiSoft Desktop Software. Export .CSV files for easy import into spreadsheets.
- NEW Cure Index compares supplier's cure specifications to actual oven and part temperatures to ensure a proper cure
- Bright LEDs indicate logger status at a glance
- High temperature stainless steel barrier box with fiberglass insulation for long run times at high temperatures. Contains no silicone.
- Certificate of calibration showing traceability to NIST included

Ulasan Produk

Tidak ada ulasan