Defelsko Detektor Lubang Jarum Tegangan Rendah PosiTest (Pendeteksi Cacat Lapisan Tegangan Rendah)

Sebelum PPN:
Rp19.999.900 - Rp51.999.900
Spesifikasi
Voltage Setting, Sensitivity9V ± 5%, 90k ± 3%; 67.5V ± 5%, 80k ± 3%; 67.5V ± 5%, 90k ± 3%; 90V ± 5%, 400k ± 3%
Thickness Range (µm)0 – 500 (0 – 20 mils)
Temperature Range (°C)-10 – 50 (14 – 122°F)
IP Ratingmeets or exceeds IP65
Battery Life (hour)> 150 (depending on battery type)
Size (cm)27x6x5.5 (10.6x2.3x2.1 inch) without wand

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PosiTest® LPD
- Low voltage Pinhole Detector for Metal and Concrete Substrates
- Detects holidays, pinholes and other discontinuities in coatings on metal and concrete substrates.
- GroundSense visibly reassures the user that the instrument is properly grounded
- 4 voltage output options conform to a variety of standards
- Weatherproof, dustproof and shockproof—meets or exceeds IP65
- Rugged, environmentally sealed enclosure
- Two year warranty
- Certificate of Calibration showing traceability to NIST included (Long Form)

Conforms to ISO 14654, ISO 8289-A, ASTM G62, G6, D5162, BS7793-2, NACE TM0384, SP0188, AS3894.2, JIS K 6766

Includes:
- Base tube
- 3 AAA batteries
- Rectangle sponge hardware
- Rectangle sponge
- 4.5 m (15') ground wire
- Insulating collar
- Ear bud
- Wrist strap
- Carabiner
- Long Form Certificate of Calibration traceable to NIST
- Instructions
- Hard shell case
- Two year warranty
Feature
Simple
- Easy-to-use interface with bright, multi-function LEDs
- Ready to measure—both kits come with everything needed for testing
- Audibly and visibly alerts when flaws are detected
- Light, ergonomic design

Durable
- Rugged, environmentally sealed enclosure
- Weatherproof, dustproof and shockproof—meets or exceeds IP65
- Two year warranty

Accurate
- Automatic self-test verifies voltage calibration
- Regulated voltage outputs will not drop under load
- Long Form Certificate of Calibration included
- GroundSense™ visibly reassures the user that the instrument is properly grounded
- Conforms to international standards including ISO, ASTM and NACE

Versatile
- A wide range of adaptable sponge hardware for a variety of test configurations
- Common threads and connectors allow for maximum flexibility
- Headphone jack with included earbud for noisy environments
- Uses 3 AAA alkaline or rechargeable batteries
- 4 voltage output options conform to a variety of standards

Ulasan Produk

Tidak ada ulasan