Spesifikasi
| Order Code | PRBIRT |
|---|---|
| Gage Body | Probe Only |
| Temperature (°C) | Range: -70 to 380, Accuracy (at 23° C (73.4° F) ambient): ±1 + 1%, Resolution: 0.1 |
| Temperature (°F) | Range: -94 to 716, Accuracy (at 23° C (73.4° F) ambient): ±1.8 + 1%, Resolution: 0.1 |
| Laser Pointer (mW) | Class 2 < 1 |
| Distance to Spot Ratio (D:S) | 5.7:1 |
| Emissivity | Adjustable |
| Response Time (μs) | < 500 (95% response) |
| Size (mm) | 127x66x25.4 (5x2.6x1 inch) |
| Spectral Response (µm) | 2-14 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PosiTector® IRT
Infrared Thermometer
Non-contact surface temperature measurement
- Button-activated laser pointer for accurate targeting
- Selectable emissivity values—choose from 7 preset material options, set a custom emissivity value, or adjust to a known temperature
- Statistics Scan mode—continually displays/updates average, standard deviation, min/max surface temperature and number of readings while measuring one reading per second
- Certificate of Calibration showing traceability to NIST included (Long Form)
- 5.7:1 distance to spot ratio—ideal for measuring large areas
- Smart Trend indicators identify rising, falling or stable readings
All gages come complete with IR temperature probe, protective rubber holster, wrist strap, 3 AAA batteries, instructions, nylon carrying case with shoulder strap, protective lens shield, Long Form Certificate of Calibration traceable to NIST, USB cable, two year warranty.
Infrared Thermometer
Non-contact surface temperature measurement
- Button-activated laser pointer for accurate targeting
- Selectable emissivity values—choose from 7 preset material options, set a custom emissivity value, or adjust to a known temperature
- Statistics Scan mode—continually displays/updates average, standard deviation, min/max surface temperature and number of readings while measuring one reading per second
- Certificate of Calibration showing traceability to NIST included (Long Form)
- 5.7:1 distance to spot ratio—ideal for measuring large areas
- Smart Trend indicators identify rising, falling or stable readings
All gages come complete with IR temperature probe, protective rubber holster, wrist strap, 3 AAA batteries, instructions, nylon carrying case with shoulder strap, protective lens shield, Long Form Certificate of Calibration traceable to NIST, USB cable, two year warranty.
Feature
Simple- Surface temperature is constantly updated and displayed simultaneously
- Button-activated laser pointer for simple, accurate targeting
- NEW Larger 2.8" impact resistant color touchscreen with redesigned keypad for quick menu navigation
- NEW On-gage help explains menu items at the touch of a button
- RESET feature instantly restores factory settings
Durable
- NEW Weatherproof, dustproof, and water-resistant—IP65-rated enclosure
- NEW Ergonomic design with durable rubberized grip
- Non-contact sensor won't get caught or worn
- Shock-absorbing, protective rubber holster for added impact resistance
- Two year warranty on gage body AND probe
Accurate
- Certificate of Calibration showing traceability to NIST included (Long Form)
- Fast response precision sensor provides accurate, repeatable readings
- 5.7:1 distance to spot ratio—ideal for measuring large areas
- Smart Trend™ indicators identify rising, falling, or stable readings
Versatile
- PosiTector body accepts all PosiTector 6000, 200, RTR, SPG, DPM, IRT, SST, UTG, SHD, BHI, and GLS probes easily converting from a coating thickness gage to a surface profile gage, dew point meter, soluble salt tester, ultrasonic wall thickness gage, hardness tester, or gloss meter
- Selectable emissivity values - choose from 7 preset material options, set a custom emissivity value, or adjust to a known temperature
- NEW Auto rotating display with Flip Lock
Powerful
- Scanning Statistics Scan Mode—continually displays/updates average, standard deviation, min/max surface temperature, and number of readings while measuring one reading per second
- NEW Screen Capture—save 100 screen images for record keeping and review
- Pause function allows readings to be manually recorded
- HiLo alarm audibly and visibly alerts when readings exceed user-specified limits
- NEW Instant-on feature quickly powers up the gage if recently powered down
- NEW Up to 30% longer battery life
- USB Port for fast, simple connection to a PC and to supply continuous power. USB cable included
- PosiSoft USB Drive—stored readings and graphs can be accessed using universal PC/Mac web browsers or file explorers. No software required.
- Every stored measurement is date and time stamped
- Software Updates via web keep your gage current
- Includes PosiSoft suite of software for viewing, analyzing & reporting data
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
