Defelsko PosiTector Infrared Thermometer

Sebelum PPN:
Rp21.999.900 - Rp40.999.900
Spesifikasi
Temperature (°C)Range: -70 to 380, Accuracy (at 23° C (73.4° F) ambient): ±1 + 1%, Resolution: 0.1
Temperature (°F)Range: -94 to 716, Accuracy (at 23° C (73.4° F) ambient): ±1.8 + 1%, Resolution: 0.1
Laser Pointer (mW)Class 2 < 1
Distance to Spot Ratio (D:S)5.7:1
EmissivityAdjustable
Response Time (μs)< 500 (95% response)
Size (mm)127x66x25.4 (5x2.6x1 inch)
Spectral Response (µm)2-14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PosiTector® IRT
Infrared Thermometer
Non-contact surface temperature measurement
- Button-activated laser pointer for accurate targeting
- Selectable emissivity values—choose from 7 preset material options, set a custom emissivity value, or adjust to a known temperature
- Statistics Scan mode—continually displays/updates average, standard deviation, min/max surface temperature and number of readings while measuring one reading per second
- Certificate of Calibration showing traceability to NIST included (Long Form)
- 5.7:1 distance to spot ratio—ideal for measuring large areas
- Smart Trend indicators identify rising, falling or stable readings

All gages come complete with IR temperature probe, protective rubber holster, wrist strap, 3 AAA batteries, instructions, nylon carrying case with shoulder strap, protective lens shield, Long Form Certificate of Calibration traceable to NIST, USB cable, two year warranty.
Feature
Simple
- Surface temperature is constantly updated and displayed simultaneously
- Button-activated laser pointer for simple, accurate targeting
- NEW Larger 2.8" impact resistant color touchscreen with redesigned keypad for quick menu navigation
- NEW On-gage help explains menu items at the touch of a button
- RESET feature instantly restores factory settings

Durable
- NEW Weatherproof, dustproof, and water-resistant—IP65-rated enclosure
- NEW Ergonomic design with durable rubberized grip
- Non-contact sensor won't get caught or worn
- Shock-absorbing, protective rubber holster for added impact resistance
- Two year warranty on gage body AND probe

Accurate
- Certificate of Calibration showing traceability to NIST included (Long Form)
- Fast response precision sensor provides accurate, repeatable readings
- 5.7:1 distance to spot ratio—ideal for measuring large areas
- Smart Trend™ indicators identify rising, falling, or stable readings

Versatile
- PosiTector body accepts all PosiTector 6000, 200, RTR, SPG, DPM, IRT, SST, UTG, SHD, BHI, and GLS probes easily converting from a coating thickness gage to a surface profile gage, dew point meter, soluble salt tester, ultrasonic wall thickness gage, hardness tester, or gloss meter
- Selectable emissivity values - choose from 7 preset material options, set a custom emissivity value, or adjust to a known temperature
- NEW Auto rotating display with Flip Lock

Powerful
- Scanning Statistics Scan Mode—continually displays/updates average, standard deviation, min/max surface temperature, and number of readings while measuring one reading per second
- NEW Screen Capture—save 100 screen images for record keeping and review
- Pause function allows readings to be manually recorded
- HiLo alarm audibly and visibly alerts when readings exceed user-specified limits
- NEW Instant-on feature quickly powers up the gage if recently powered down
- NEW Up to 30% longer battery life
- USB Port for fast, simple connection to a PC and to supply continuous power. USB cable included
- PosiSoft USB Drive—stored readings and graphs can be accessed using universal PC/Mac web browsers or file explorers. No software required.
- Every stored measurement is date and time stamped
- Software Updates via web keep your gage current
- Includes PosiSoft suite of software for viewing, analyzing & reporting data

Ulasan Produk

Tidak ada ulasan