Defelsko Detektor Holiday Tegangan Tinggi PosiTest (Pendeteksi Cacat Lapisan Tegangan Tinggi)
Spesifikasi
| Output Voltage Range (kV) | 0.5 - 35 |
|---|---|
| Output Voltage Adjustment | 0.5 kV — 1 kV: 10 Volt Steps 1 kV — 35 kV: 100 Volt Steps |
| Output Accuracy (%) | ±5 |
| Pulse Duration (µs) | 10 |
| Pulse Repetition Rate (Hz) | 30 |
| Coating Thickness Range (mm) | up to 20 (780 mils) |
| Battery Size (Wh Li-ion) | 72 |
| Case | Pelican Storm extreme duty waterproof case |
| Included Electrode Rod (cm) | 50 (20 inch) |
| Operating Temperature (°C) | -20 to 60 (-4° to 140°F) |
| Shoulder Strap | Included |
| Typical Battery Life (for selected rolling springs @ 10 kV, ɸ 12inch) | 40 hrs. |
| Typical Battery Life (for selected rolling springs @ 10 kV, ɸ 40inch) | 30 hrs. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PosiTest HHD Kit
High voltage Holiday Detector
Detects holidays, porosity, pinholes, leaks, and other discontinuities in coatings, linings, and membranes using pulse DC
- Lightweight, ergonomic design provides comfortable all-day use, reducing operator fatigue
- Regulated pulse DC voltage output that won't change under load— ±5% voltage accuracy
- Voltage calculator feature—choose one of 11 international standards, and input the coating thickness to automatically calculate the required test voltage
- Extensive electrode options—choose from a wide range of rolling spring and flat wire brush electrodes or use electrodes from other manufacturers with optional adaptors—custom sizes available upon request
- Long Form Certificate of Calibration included with each instrument
Conforms to ASTM D4787/D5162/D6747/D7953/G62, ISO 29601, NACE SP0188/SP0274/SP0490, AS3894.1
Includes:
PosiTest HHD,
7.6 m (25') ground (earth) cable with ground clip,
72 Wh Li-ion battery pack with built-in charge state indicator,
Smart charger with universal AC voltage input,
Stainless steel fan brush,
50 cm (20" ) electrode rod with thumb screw,
Shoulder strap,
Instruction Manual,
Durable Pelican Storm case,
Long Form Certificate of Calibration traceable to NIST,
Two year warranty
High voltage Holiday Detector
Detects holidays, porosity, pinholes, leaks, and other discontinuities in coatings, linings, and membranes using pulse DC
- Lightweight, ergonomic design provides comfortable all-day use, reducing operator fatigue
- Regulated pulse DC voltage output that won't change under load— ±5% voltage accuracy
- Voltage calculator feature—choose one of 11 international standards, and input the coating thickness to automatically calculate the required test voltage
- Extensive electrode options—choose from a wide range of rolling spring and flat wire brush electrodes or use electrodes from other manufacturers with optional adaptors—custom sizes available upon request
- Long Form Certificate of Calibration included with each instrument
Conforms to ASTM D4787/D5162/D6747/D7953/G62, ISO 29601, NACE SP0188/SP0274/SP0490, AS3894.1
Includes:
PosiTest HHD,
7.6 m (25') ground (earth) cable with ground clip,
72 Wh Li-ion battery pack with built-in charge state indicator,
Smart charger with universal AC voltage input,
Stainless steel fan brush,
50 cm (20" ) electrode rod with thumb screw,
Shoulder strap,
Instruction Manual,
Durable Pelican Storm case,
Long Form Certificate of Calibration traceable to NIST,
Two year warranty
Feature
Simple- Easy-to-use with bright, color LCD
- Ready to measure—comes with everything needed for testing
- Audibly and visibly alerts when flaws/holidays are detected
- Lightweight, ergonomic design provides comfortable all-day use, reducing fatigue
- Voltage calculator feature—choose one of 11 international standards, and input the coating thickness to automatically calculate the required test voltage
Versatile
- A wide range of rolling spring electrodes and wire brushes are available. Custom sizes available upon request.
- Optional handheld wand accessory coverts the detector into a wand configuration ideal for testing hard-to-reach areas (suitable for voltages < 15 kV)
- Industry-standard connectors and adaptors for compatibility with nearly all existing electrodes
- User adjustable voltage range from 0.5 – 35 kV
Safe
- Press and hold Safety Trigger helps prevent accidental high voltage generation
- 7.6 m (25') ground (earth) cable with locking connector and spring clamp
- Shock proof/creep proof—internally sealed to minimize creep distance to high voltage components. Designed in accordance with IEC 61010-1.
Durable
- Rugged, environmentally sealed ABS plastic enclosure
- Weatherproof, dustproof, and shockproof
- Included hard shell case with custom foam inserts for superior protection
- Two year warranty
Accurate
- Built-in certified voltmeter (crest meter, jeep meter) displays and regulates the voltage at the electrode.
- Long Form Certificate of Calibration included with each instrument
- Conforms to national and international standards including ISO, ASTM, and NACE
Powerful
- Strobe light and loud audible alarms emitted when a holiday is detected. Audio alarm mode can be adjusted for differing environments.
- Removable Smart lithium-ion battery with built-in charge state indicator
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/d5P107882473-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
