Defelsko PosiTector Dew Point Meter

Sebelum PPN:
Rp56.999.900
Spesifikasi
Order CodeDPMS3
Surface Temperature (°C)Range: -40 to 80, 80 to 190; Accuracy: ± 0.5, ± 1.5; Resolution: 0.1
Surface Temperature (°F)Range: -40 to 175, 175 to 375; Accuracy: ± 1, ± 3; Resolution: 0.1
Infrared Surface Temperature (°C)Range: -70 to 380; Accuracy (at 23° C (73° F) ambient) : ± 1 + 1% ; Resolution: 0.1
Infrared Surface Temperature (°F)Range: -94 to 716; Accuracy (at 23° C (73° F) ambient) : ± 1.8 + 1% ; Resolution: 0.1
Air Temperature (°C)Range: -40 to 80; Accuracy: ± 0.5; Resolution: 0.1
Air Temperature (°F)Range: -40 to 175; Accuracy: ± 1; Resolution: 0.1
Dew Point (°C)Range: -60 to 80; Accuracy (dependent on RH): ± 3; Resolution: 0.1
Dew Point Temperature (°F)Range: -76 to 175; Accuracy (dependent on RH): ± 5.4; Resolution: 0.1
Humidity (%)Range: -40 to 175; Accuracy: ± 1; Resolution: 0.1
TypeAdvanced

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PosiTector® DPM
Dew Point Meters for Environmental Monitoring

Probe Description: Integral Probe with Cabled Surface Temperature Sensor
Measures and records climatic conditions including: relative humidity, air temperature, surface temperature, dew point temperature, wind speed, and difference between surface and dew point temperatures.
Ideal for surface preparation as required by ISO 8502-4, BS 7079-B4, ASTM D3276, IMO PSPC, SSPC-PA7, and US Navy NSI 009-32.
- NEW Larger 2.8" impact resistant color touchscreen with redesigned keypad for quick menu navigation
- NEW Weatherproof, dustproof, and water-resistant—IP65-rated enclosure
- Fast response precision sensors provide accurate, repeatable readings
- Auto Log mode records environmental parameters at user selected time intervals
- PosiTector interchangeable platform—attach any PosiTector probe to a single gage body
- USB, WiFi, and Bluetooth connectivity to PosiSoft PC, Mac, and Smartphone software
- Certificate of Calibration showing traceability to NIST included (Long Form)

Conforms to ISO 8502-4, BS 7079-B4, ASTM D3276, IMO PSPC, SSPC-PA7, US Navy NSI 009-32, and Navy NAVSEA 009-32

ALL GAGES COME COMPLETE with humidity, temperature sensors, protective rubber holster, wrist strap, 3 AAA batteries, instructions, nylon carrying case with shoulder strap (DPM/DPMA/DPMD), hard shell carrying case (DPMS), protective lens shield, Long Form Certificate of Calibration traceable to NIST, USB cable, two (2) year warranty.
Feature
Simple
- All readings are constantly updated and displayed simultaneously
- Alarms indicate when climate conditions are unsuitable for painting
- NEW Larger 2.8" impact resistant color touchscreen with redesigned keypad for quick menu navigation
- NEW On-gage help explains menu items at the touch of a button
- No need to consult complex tables or use a slide rule calculator

Durable
- NEW Weatherproof, dustproof, and water-resistant—IP65-rated enclosure
- NEW Ergonomic design with durable rubberized grip
- Shock-absorbing, protective rubber holster for added impact resistance
- Two year warranty on gage body AND probe

Accurate
- Fast response precision sensors provide accurate, repeatable readings
- SmartTrend™ Indicators identify rising, falling, or stable readings
- Certificate of Calibration included showing traceability to NIST
- Conforms to national and international standards including ISO and ASTM

Versatile
- Auto Log mode records environmental parameters at user selected time intervals
- NEW Auto rotating display with Flip Lock
- PosiTector DPM L attaches to steel structures to measure and record environmental parameters independently for up to 200 days. Stored datasets can be downloaded using a PosiTector Advanced gage body or Apple/Android smart device.
- Celsius/Fahrenheit switchable
- Selectable display languages

Powerful
- NEW Screen Capture—save 100 screen images for record keeping and review
- NEW Instant-on feature quickly powers up the gage if recently powered down
- NEW Up to 30% longer battery life
- USB port for fast, simple connection to a PC and to supply continuous power. USB cable included.
- PosiSoft USB Drive—stored readings and graphs can be accessed using universal PC/Mac web browsers or file explorers. No software required.
- Includes PosiSoft suite of software for viewing and reporting data
- Software Updates via web keep your gage current
- Every stored measurement is date and time stamped

Ulasan Produk

Tidak ada ulasan