Spesifikasi
| Order Code | DPML |
|---|---|
| Surface Temperature (°C) | Range: -40 to 80, 80 to 190; Accuracy: ± 0.5, ± 1.5; Resolution: 0.1 |
| Surface Temperature (°F) | Range: -40 to 175, 175 to 375; Accuracy: ± 1, ± 3; Resolution: 0.1 |
| Infrared Surface Temperature (°C) | Range: -70 to 380; Accuracy (at 23° C (73° F) ambient) : ± 1 + 1% ; Resolution: 0.1 |
| Infrared Surface Temperature (°F) | Range: -94 to 716; Accuracy (at 23° C (73° F) ambient) : ± 1.8 + 1% ; Resolution: 0.1 |
| Air Temperature (°C) | Range: -40 to 80; Accuracy: ± 0.5; Resolution: 0.1 |
| Air Temperature (°F) | Range: -40 to 175; Accuracy: ± 1; Resolution: 0.1 |
| Dew Point (°C) | Range: -60 to 80; Accuracy (dependent on RH): ± 3; Resolution: 0.1 |
| Dew Point Temperature (°F) | Range: -76 to 175; Accuracy (dependent on RH): ± 5.4; Resolution: 0.1 |
| Humidity (%) | Range: -40 to 175; Accuracy: ± 1; Resolution: 0.1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PosiTector® DPM
Dew Point Meters for Environmental Monitoring
Probe Description:
Measures and records climatic conditions including: relative humidity, air temperature, surface temperature, dew point temperature, wind speed, and difference between surface and dew point temperatures.
Ideal for surface preparation as required by ISO 8502-4, BS 7079-B4, ASTM D3276, IMO PSPC, SSPC-PA7, and US Navy NSI 009-32.
- NEW Larger 2.8" impact resistant color touchscreen with redesigned keypad for quick menu navigation
- NEW Weatherproof, dustproof, and water-resistant—IP65-rated enclosure
- Fast response precision sensors provide accurate, repeatable readings
- Auto Log mode records environmental parameters at user selected time intervals
- PosiTector interchangeable platform—attach any PosiTector probe to a single gage body
- USB, WiFi, and Bluetooth connectivity to PosiSoft PC, Mac, and Smartphone software
- Certificate of Calibration showing traceability to NIST included (Long Form)
Conforms to ISO 8502-4, BS 7079-B4, ASTM D3276, IMO PSPC, SSPC-PA7, US Navy NSI 009-32, and Navy NAVSEA 009-32
ALL GAGES COME COMPLETE with humidity, temperature sensors, protective rubber holster, wrist strap, 3 AAA batteries, instructions, nylon carrying case with shoulder strap (DPM/DPMA/DPMD), hard shell carrying case (DPMS), protective lens shield, Long Form Certificate of Calibration traceable to NIST, USB cable, two (2) year warranty.
DPML Includes
PosiTector DPM L,
two CR2032 coin cell batteries,
instructions,
Long Form Certificate of Calibration traceable to NIST,
storage container,
two year warranty
Dew Point Meters for Environmental Monitoring
Probe Description:
Measures and records climatic conditions including: relative humidity, air temperature, surface temperature, dew point temperature, wind speed, and difference between surface and dew point temperatures.
Ideal for surface preparation as required by ISO 8502-4, BS 7079-B4, ASTM D3276, IMO PSPC, SSPC-PA7, and US Navy NSI 009-32.
- NEW Larger 2.8" impact resistant color touchscreen with redesigned keypad for quick menu navigation
- NEW Weatherproof, dustproof, and water-resistant—IP65-rated enclosure
- Fast response precision sensors provide accurate, repeatable readings
- Auto Log mode records environmental parameters at user selected time intervals
- PosiTector interchangeable platform—attach any PosiTector probe to a single gage body
- USB, WiFi, and Bluetooth connectivity to PosiSoft PC, Mac, and Smartphone software
- Certificate of Calibration showing traceability to NIST included (Long Form)
Conforms to ISO 8502-4, BS 7079-B4, ASTM D3276, IMO PSPC, SSPC-PA7, US Navy NSI 009-32, and Navy NAVSEA 009-32
ALL GAGES COME COMPLETE with humidity, temperature sensors, protective rubber holster, wrist strap, 3 AAA batteries, instructions, nylon carrying case with shoulder strap (DPM/DPMA/DPMD), hard shell carrying case (DPMS), protective lens shield, Long Form Certificate of Calibration traceable to NIST, USB cable, two (2) year warranty.
DPML Includes
PosiTector DPM L,
two CR2032 coin cell batteries,
instructions,
Long Form Certificate of Calibration traceable to NIST,
storage container,
two year warranty
Feature
Simple- All readings are constantly updated and displayed simultaneously
- Alarms indicate when climate conditions are unsuitable for painting
- NEW Larger 2.8" impact resistant color touchscreen with redesigned keypad for quick menu navigation
- NEW On-gage help explains menu items at the touch of a button
- No need to consult complex tables or use a slide rule calculator
Durable
- NEW Weatherproof, dustproof, and water-resistant—IP65-rated enclosure
- NEW Ergonomic design with durable rubberized grip
- Shock-absorbing, protective rubber holster for added impact resistance
- Two year warranty on gage body AND probe
Accurate
- Fast response precision sensors provide accurate, repeatable readings
- SmartTrend™ Indicators identify rising, falling, or stable readings
- Certificate of Calibration included showing traceability to NIST
- Conforms to national and international standards including ISO and ASTM
Versatile
- Auto Log mode records environmental parameters at user selected time intervals
- NEW Auto rotating display with Flip Lock
- PosiTector DPM L attaches to steel structures to measure and record environmental parameters independently for up to 200 days. Stored datasets can be downloaded using a PosiTector Advanced gage body or Apple/Android smart device.
- Celsius/Fahrenheit switchable
- Selectable display languages
Powerful
- NEW Screen Capture—save 100 screen images for record keeping and review
- NEW Instant-on feature quickly powers up the gage if recently powered down
- NEW Up to 30% longer battery life
- USB port for fast, simple connection to a PC and to supply continuous power. USB cable included.
- PosiSoft USB Drive—stored readings and graphs can be accessed using universal PC/Mac web browsers or file explorers. No software required.
- Includes PosiSoft suite of software for viewing and reporting data
- Software Updates via web keep your gage current
- Every stored measurement is date and time stamped
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
