Defelsko PosiTest Leak Tester AIR

Sebelum PPN:
Rp129.999.900
Spesifikasi
Pressure Differential Range (Pa)100-900
Depressurization Rate (Pa/s)5-30
Test Chamber Size (inch)16 (40 cm) base
Resolution (Pa)1
Accuracy± (10% + 10 Pa)
Carry Case Dimension (cm)38 (15 inch) x 48.3 Ø (19 inch)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PosiTest® AIR
Quickly and easily detect air and water leaks in building envelopes and rigid air barrier systems. Ideal for testing penetrations (fasteners, masonry ties, etc.) and continuity of joints and seams in rigid air barrier systems.
For use with...
- Single and two-ply membranes
- Liquid applied membranes
- Sprayed Polyurethane Foam (SPF)
- Boardstock
- Metal Liners
- Exterior Insulation and Finish Systems (EIFS)
- EPDM roofing systems
- Waterproofing and more

Tester comes complete with shoulder strap, high impact polycarbonate test chamber, durable 5' (1.5 m) hose with quick disconnect couplings, built-in rechargeable NiMH batteries with charger (AC power supply), 8 oz. test solution with dauber (Qty. 4), instruction manual, USB cable, PosiSoft Desktop Software (available as a free download), Certificate of Calibration traceable to NIST, one (1) year warranty and soft-sided nylon carry case.
Feature
Simple
- Each kit comes with everything needed for testing
- Includes FREE downloadable PosiSoft Desktop Software for PC
- One year warranty

Durable
- Portable, lightweight tester can be used in any position
- Environmentally sealed enclosure—dustproof and waterproof
- Built-in rechargeable batteries perform up to 200 tests per charge. Continue testing with AC power while batteries recharge. Supplied with universal AC adapter.

Accurate
- Internal memory stores up to 200 test results with rate, time duration, limit and user-entered Pass/Fail conclusion
- High accuracy pressure sensor
- Conforms to National Standards including ASTM E1186

Ulasan Produk

Tidak ada ulasan