Defelsko Adhesive Bresle Method Patch

Sebelum PPN:
Rp3.899.900
Spesifikasi
Order CodeSSTPATCHD25
Test Area (mm²)1250
Test Volume (ml)2-3
Dimensions (mm)50x50 (1.97x1.97 inch)
Background Contamination (mg/m²)<5
Compatible forPosiTector SST

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DeFelsko Adhesive Bresle Method Patch

- For measuring salt contamination in accordance with ISO 8502-6,9
- Low-tack adhesive for easy patch removal with no residue to clean
- Works on nearly any material or surface geometry
- Latex-free
- Lower cost than latex patch
- Easy-to-use in any orientation

Ulasan Produk

Tidak ada ulasan