Spesifikasi
| Case Size (cm) | 43x36x17 (17x14x6.75 inch) |
|---|---|
| Compatible for | PosiTector SST |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PosiTector® SST Abrasives Test Kit
Measures the concentration of water-soluble contaminates in blast cleaning abrasives
The Abrasives Test Kit for the PosiTector SST was designed to determine the concentration of soluble salt contaminates in blast cleaning abrasives, in accordance with ASTM D4940.
Kit Contents
- 600 ml glass beaker
- 100 ml glass beaker
- 600 ml plastic beaker
- Plastic funnel
- 60 ml Certified Conductivity Standard
- 1 liter deionized water (type II)
- 100 circle filters (125 mm)
- Stainless steel mixing rod
- Instruction card
- Certificate of Analysis
Consumables
- Certified Conductivity Standard (60 ml)
To verify meter accuracy
- Deionized Water (250 ml or 1L)
Purified, ion-free water
- Circle Filters (100 pack)
125 mm for use with Abrasives Test Kit
Measures the concentration of water-soluble contaminates in blast cleaning abrasives
The Abrasives Test Kit for the PosiTector SST was designed to determine the concentration of soluble salt contaminates in blast cleaning abrasives, in accordance with ASTM D4940.
Kit Contents
- 600 ml glass beaker
- 100 ml glass beaker
- 600 ml plastic beaker
- Plastic funnel
- 60 ml Certified Conductivity Standard
- 1 liter deionized water (type II)
- 100 circle filters (125 mm)
- Stainless steel mixing rod
- Instruction card
- Certificate of Analysis
Consumables
- Certified Conductivity Standard (60 ml)
To verify meter accuracy
- Deionized Water (250 ml or 1L)
Purified, ion-free water
- Circle Filters (100 pack)
125 mm for use with Abrasives Test Kit
Feature
Simple- Quickly test abrasives for soluble salt contamination in the field or in the laboratory
- Includes everything required to measure abrasive contamination using a PosiTector SST or other conductivity meter
- Portable -- includes a durable, hard shell case
Accurate
- Specifically designed for ASTM D4940
- Includes certified conductivity standard (calibration solution) to verify meter accuracy. Certificate of Analysis included.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
