Defelsko PosiTest HHD Verifier

Sebelum PPN:
Rp28.999.900
Spesifikasi
Voltage Range (kV)0.5 – 35
Resolution0.5 kV – 1 kV: 10 Volt Steps 1 kV – 35 kV: 100 Volt Steps
Accuracy (%)±5
Operating Temperature (°C)-20 to 60 (-4° to 140° F)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PosiTest® HHD Verifier

PosiTest HHD Verifier standalone voltmeter (crest meter, jeep meter) for verifying the accuracy and operation of pulse type DC holiday detectors
Ideal for field/laboratory verification of the PosiTest HHD High voltage Holiday Detector

Device comes complete with verifier, 1.8 m (6') ground wire, 3 AAA batteries, instructions, Long Form Certificate of Calibration traceable to NIST, two year warranty
Feature
Simple
- Ideal for field/laboratory verification of pulse DC holiday detectors
- Wide measurement range: 0.5 – 35 kV
- Simple two step operation
- Lightweight/Portable — requires no external power source
- Certificates of Calibration showing traceability to NIST included
- Two year warranty
- Made in USA

Easy Operation
1. Ensure that the ground lead is plugged into the PosiTest HHD Verifier and that the other end of the ground lead is connected to the ground lead of the high voltage holiday detector that is being verified.
2. Turn the PosiTest HHD Verifier on by pressing and releasing the power button. Once powered on, the verifier continuously monitors the voltage on the probe on the end of the verifier. The verifier will update the display when the probe is touching an exposed electrode of a holiday detector. The voltage displayed on the verifier should match the voltage displayed on the detector within the combined tolerance of both units.

Ulasan Produk

Tidak ada ulasan