Spesifikasi
| Range (psi) | 0-5000 |
|---|---|
| Resolution (psi) | 1 |
| Accuracy (psi) | ± 6.33 (± 0.044 MPa) |
| Case Size (cm) | 31x23x10 (12.3x8.8x3.9 inch) |
| Compatible for | Adhesion Tester |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Adhesion Tester Accuracy Verification Kit
Ideal for checking the accuracy and operation of adhesion testers and is an important component in fulfilling both ISO and in-house quality control requirements.
The PosiTest AT Verifier and included documents allow the user to certify the accuracy of PosiTest Adhesion Testers.
- High precision load cell and handheld smart sensor indicator
- Peak hold and real time reading display
- Bonded foil strain gages are hermetically sealed for protection against industrial environments
- Ready to use with all PosiTest Pull-Off Adhesion Testers
- Ideal for field or laboratory use
- Fitted with a permanent steel 20 mm loading fixture (dolly). A conversion factor is used to verify other sizes
Device comes complete with load cell, smart sensor indicator, built-in rechargeable Lithium Ion batteries with universal AC adaptor, instructions, Sample Certificate of Accuracy, Measurement Uncertainty Worksheet, hard shell carrying case, two (2) Certificates of Calibration traceable to NIST, one (1) year warranty.
Ideal for checking the accuracy and operation of adhesion testers and is an important component in fulfilling both ISO and in-house quality control requirements.
The PosiTest AT Verifier and included documents allow the user to certify the accuracy of PosiTest Adhesion Testers.
- High precision load cell and handheld smart sensor indicator
- Peak hold and real time reading display
- Bonded foil strain gages are hermetically sealed for protection against industrial environments
- Ready to use with all PosiTest Pull-Off Adhesion Testers
- Ideal for field or laboratory use
- Fitted with a permanent steel 20 mm loading fixture (dolly). A conversion factor is used to verify other sizes
Device comes complete with load cell, smart sensor indicator, built-in rechargeable Lithium Ion batteries with universal AC adaptor, instructions, Sample Certificate of Accuracy, Measurement Uncertainty Worksheet, hard shell carrying case, two (2) Certificates of Calibration traceable to NIST, one (1) year warranty.
Feature
Simple- Peak hold and real time reading display
- Ready to use with all PosiTest AT Pull-Off Adhesion Testers
- Fitted with a permanent steel 20 mm loading fixture (dolly). A conversion factor is used to verify other sizes.
Durable
- Bonded foil strain gages are hermetically sealed for protection against industrial environments
- Ideal for field or laboratory use
- Portable — requires no external power source
- One year warranty
Accurate
- High precision load cell and handheld smart sensor indicator
- Certificates of Calibration showing traceability to NIST are included for both the load cell and smart sensor indicator
- Comes with a Sample Certificate of Accuracy and Measurement Uncertainty Worksheet
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
