Defelsko FXS Xtreme Probe

Sebelum PPN:
Rp32.999.900
Spesifikasi
Order CodePRBFXS
SubstRateFerrous
Probe StyleRegular Cabled
Accuracy±(0.05 mil + 1%) 0-2 mils ±(0.1 mil + 1%) >2 mils ±(1 μm + 1%) 0-50 μm ±(2 μm + 1%) >50 μm
Compatible forPosiTector 6000
Range (µm)0-2000 (0-80 mils)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PosiTector 6000 FXS Probe
FXS Xtreme™

Designed for hot rugged applications. The FXS Xtreme™ probe features an improved zirconia-toughened alumina wear face and a new braided steel cable making it ideal for harsh conditions and continuous measurement on hot surfaces up to 250˚ C (500˚ F).
Enhanced measuring speed of 100+ readings per minute makes it ideal for measuring large, rough surfaces quickly. Scan mode increases measurement rate to over 200 readings per minute (PosiTector Advanced only).
Compatible with PosiTector bodies with serial numbers greater than 700,000.

The PosiTector 6000 consists of a body and a probe. A wide selection of interchangeable probes are available. All bodies accept all probes.

Probe Ordering Guide:
F - for ferrous metals (steel and cast iron)
N - for non-ferrous metals (aluminum, copper, titanium, etc.)
FN - for all metal substrates - Automatically recognizes the substrate and takes a measurement
Feature
- Two (2) year probe warranty
- Heavy-duty, gold-plated locking connector for industrial environments
- Certificate of Calibration (Long Form) traceable to NIST or PTB included with every probe
- Each probe retains its own unique calibration information (allowing full probe interchangeability)
- Extended cables available for underwater or remote measuring. Specify length when ordering
- Probes are PosiTector SmartLink compatible - wirelessly connect PosiTector 6000 probes to your smart device

Ulasan Produk

Tidak ada ulasan