Defelsko Cabled Probe for Duplex Coating

Sebelum PPN:
Rp43.999.900
Spesifikasi
Order CodePRBFNDS
SubstRateFerrous/non-ferrous
Probe StyleRegular Cabled
Minimum Zinc Thickness (mil)0.5 (13 μm)
Paint Layer Accuracy (Mils)±(0.05 mil + 1%) 0-2 mils ±(0.1 mil + 1%) >2 mils
Compatible forPosiTector 6000
Paint Layer Accuracy (Microns)±(1 μm + 1%) 0-50 μm ±(2 μm + 1%) >50 μm
Range (µm)0-1500 (0-60 mils)
Zinc Layer Accuracy (Microns)±(2 μm + 1%) 13-50 μm ±(4 μm + 1%) >50 μm
Zinc Layer Accuracy (Mils)±(0.1 mil + 1%) 0.5-2 mils ±(0.2 mil + 1%) >2 mils

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PosiTector 6000 FNDS Probe
Cabled FNDS Probe for Duplex Coatings

The PosiTector 6000 FNDS probe measures the individual thicknesses of both the paint and the zinc layers in a duplex coating system with a single reading.

Duplex coating systems use a combination of two corrosion protection systems – typically paint or powder coating over galvanized steel (hot-dip, electro or zinc spray metallizing). The resultant corrosion protection is superior to either protection system used independently.

In Duplex mode, the PosiTector 6000 FNDS utilizes both magnetic (ferrous) and eddy current (non-ferrous) principles simultaneously to calculate and display the individual paint and zinc layer thicknesses. The magnetic principle is used to measure the combined paint/zinc thickness over the ferrous substrate, and the eddy current principle is used to measure the paint thickness over the non-ferrous zinc coating. The zinc thickness is calculated by subtracting the paint thickness from the combined paint/zinc thickness measurement.

When disabled, the gage will operate like a conventional combination ferrous/non-ferrous instrument (similar to PosiTector 6000 FNS probe). Ideal for measuring non-magnetic coatings over steel and non-conductive coatings over non-ferrous metal substrates.

Compatible with PosiTector Advanced (serial numbers 730,000+) and PosiTector Standard gage bodies with a color display. A Simple gage update may be required.

The PosiTector 6000 consists of a body and a probe. A wide selection of interchangeable probes are available. All bodies accept all probes.

Probe Ordering Guide:
F - for ferrous metals (steel and cast iron)
N - for non-ferrous metals (aluminum, copper, titanium, etc.)
FN - for all metal substrates - Automatically recognizes the substrate and takes a measurement
Feature
- Two (2) year probe warranty
- Heavy-duty, gold-plated locking connector for industrial environments
- Certificate of Calibration (Long Form) traceable to NIST or PTB included with every probe
- Each probe retains its own unique calibration information (allowing full probe interchangeability)
- Extended cables available for underwater or remote measuring. Specify length when ordering
- Probes are PosiTector SmartLink compatible - wirelessly connect PosiTector 6000 probes to your smart device

Ulasan Produk

Tidak ada ulasan