Defelsko Cabled Regular Probe

Sebelum PPN:
Rp52.999.900
Spesifikasi
Order CodePRBFLS
SubstRateFerrous
Probe StyleHigh-range Cabled
Range (mm)0-38 (0-1.5 inches)
Accuracy±(0.01 inch + 3%) ±(0.2 mm + 3%)
Minimum Surface Area (mm)83x83 (3.25x3.25 inch)
Compatible forPosiTector 6000
Minimum Substrate Thickness (mm)2.5 (0.1 inch)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PosiTector 6000 FLS Probe

Measures intumescent paint and other thick protective coatings on steel.
- Measures up to 38 mm (1.5 inches)
- Braided stainless steel cable - kink-proof, wear and cut resistant
- Includes hard shell case and 19 mm (750 mil) shim
- Compatible with PosiTector bodies with serial numbers greater than 700,000 and the new PosiTector SmartLink.

The PosiTector 6000 consists of a body and a probe. A wide selection of interchangeable probes are available. All bodies accept all probes.

Probe Ordering Guide:
F - for ferrous metals (steel and cast iron)
N - for non-ferrous metals (aluminum, copper, titanium, etc.)
FN - for all metal substrates - Automatically recognizes the substrate and takes a measurement
Feature
- Two (2) year probe warranty
- Heavy-duty, gold-plated locking connector for industrial environments
- Certificate of Calibration (Long Form) traceable to NIST or PTB included with every probe
- Each probe retains its own unique calibration information (allowing full probe interchangeability)
- Extended cables available for underwater or remote measuring. Specify length when ordering
- Probes are PosiTector SmartLink compatible - wirelessly connect PosiTector 6000 probes to your smart device

Ulasan Produk

Tidak ada ulasan