Defelsko High Range Probe

Sebelum PPN:
Rp28.999.900
Spesifikasi
Order CodePRBFKS
SubstRateFerrous
Probe StyleHigh-range Cabled
Range (mm)0-13 (0-500 mils)
Accuracy±(1 mils + 3%) 0-500 mils ±(0.02 mil + 3%) 0-13 mm
Compatible forPosiTector 6000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PosiTector 6000 FKS Probe

Ideal for thick protective coatings such as epoxy, rubber, concrete liners, intumescent fireproofing and more.

The PosiTector 6000 consists of a body and a probe. A wide selection of interchangeable probes are available. All bodies accept all probes.

Probe Ordering Guide:
F - for ferrous metals (steel and cast iron)
N - for non-ferrous metals (aluminum, copper, titanium, etc.)
FN - for all metal substrates - Automatically recognizes the substrate and takes a measurement
Feature
- Two (2) year probe warranty
- Heavy-duty, gold-plated locking connector for industrial environments
- Certificate of Calibration (Long Form) traceable to NIST or PTB included with every probe
- Each probe retains its own unique calibration information (allowing full probe interchangeability)
- Extended cables available for underwater or remote measuring. Specify length when ordering
- Probes are PosiTector SmartLink compatible - wirelessly connect PosiTector 6000 probes to your smart device

Ulasan Produk

Tidak ada ulasan

Halaman Terkait