Defelsko Cabled Regular Probe

Sebelum PPN:
Rp42.999.900
Spesifikasi
Order CodePRBFJS
SubstRateFerrous
Probe StyleHigh-range Cabled
Range (mm)0-24 (0-1.0 inch)
Accuracy±(0.01 inch + 3%) ±(0.2 mm + 3%)
Compatible forPosiTector 6000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PosiTector 6000 FJS Probe

Ideal for measuring thick epoxies, rubbers, fireproofing and other thick protective coatings applied to steel.

Lightweight, ergonomic design - 66% smaller than comparable probes
Electro-magnetic probe is less susceptible to the effects of substrate roughness, curvature, material, and alloy

The PosiTector 6000 consists of a body and a probe. A wide selection of interchangeable probes are available. All bodies accept all probes.

Probe Ordering Guide:
F - for ferrous metals (steel and cast iron)
N - for non-ferrous metals (aluminum, copper, titanium, etc.)
FN - for all metal substrates - Automatically recognizes the substrate and takes a measurement
Feature
- Two (2) year probe warranty
- Heavy-duty, gold-plated locking connector for industrial environments
- Certificate of Calibration (Long Form) traceable to NIST or PTB included with every probe
- Each probe retains its own unique calibration information (allowing full probe interchangeability)
- Extended cables available for underwater or remote measuring. Specify length when ordering
- Probes are PosiTector SmartLink compatible - wirelessly connect PosiTector 6000 probes to your smart device

Ulasan Produk

Tidak ada ulasan