Defelsko PosiTector 6000 Coating Thickness Gage Advanced (Alat ukur ketebalan)

Sebelum PPN:
Rp49.999.900
Spesifikasi
TypeFerrous
Gage BodyAdvanced
Accuracy±(0.05 mil + 1%) 0-2 mils ±(0.1 mil + 1%) >2 mils ±(1 μm + 1%) 0-50 μm ±(2 μm + 1%) >50 μm
Matching DeFelsko Calibration StandardsSTDS1, STDA1
Size (mm)127x66x25.4
Range (µm)0-1500 (0-60 mils)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Our most popular Integral and Cabled probe models

ALL GAGES COME COMPLETE with precision plastic shim(s), protective rubber holster, wrist strap, 3 AAA alkaline batteries, instructions, protective lens shield, convenient carrying case, Long Form Certificate of Calibration traceable to NIST or PTB, USB cable, PosiSoft Software, two (2) year warranty.

* Size and weight are for the PosiTector gage body only and do not include the probe.
Conforms to ISO 19840/2178/2360/2808, ASTM B244/B499/D1186/ D1400/D7091/E376/G12, BS3900-C5, SSPC-PA2 and others

Options
- Coating Thickness Standards
to fulfill both ISO and in-house quality control requirements
- Probe Foot Rings
Durable Delrin ring allows the probe to slide easily while scanning
- Telescopic Probe Extender for use
with the PosiTector 6000 FS, NS, FNS, FXS, FNDS, NAS and FTS probes.
- Provides up to 124 cm (49”) of reach and
collapses to 47 cm (18.5”) for easy storage

Simple
- Fast measurement speed—60+ readings per minute. Enhanced FAST mode—90+ readings per minute for quick inspection.
- Ready to measure—no adjustment required for most applications
- NEW Larger 2.8” impact resistant color touchscreen with redesigned keypad for quick menu navigation
- NEW On-gage help explains menu items at the touch of a button
- Flashing display—ideal in a noisy environment
- RESET feature instantly restores factory settings
Durable
- NEW Weatherproof, dustproof, and water-resistant—IP65-rated enclosure
- NEW Ergonomic design with durable rubberized grip
- Wear-resistant probe tip
- Shock-absorbing protective rubber holster for added impact resistance
- Two year warranty on gage body AND probe
Accurate
- Certificate of Calibration showing traceability to NIST or PTB included
- Built-in temperature compensation ensures measurement accuracy
- Hi-RES mode increases displayed resolution for precision applications
- Conforms to national and international standards including ISO and ASTM
Versatile
- PosiTector body accepts all PosiTector 6000, 200, DPM, IRT, RTR, SPG, SST, SHD, BHI, and UTG probes easily converting from a coating thickness gage to a dew point meter, surface profile gage, soluble salt tester, hardness tester, or ultrasonic wall thickness gage
- Multiple calibration adjustment options including zero, 1-point, 2-point, and ISO 19840 correction factors
- Selectable display languages
- NEW Auto rotating display with Flip Lock
- Extended cables available (up to 75 m/250 ft) for remote measuring
Powerful
- Continually displays/updates average, standard deviation, min/max, and number
of readings while measuring
- NEW Screen Capture—save 100 screen images for record keeping and review
- HiLo alarm audibly and visibly alerts when measurements exceed user-specified limits
- NEW Instant-on feature quickly powers up the gage if recently powered down
- NEW Up to 30% longer battery life
- USB port for fast, simple connection to a PC and to supply continuous power. USB cable included.
- PosiSoft USB Drive—stored readings and graphs can be accessed using universal PC/Mac web browsers or file explorers. No software required.
- Every stored measurement is date and time stamped
- Includes PosiSoft suite of software for viewing and reporting data (see far right)
Feature
Rugged Features
- Sealed USB Port for communicating with a PC or Mac.
- Weatherproof, dustproof, and shockproof.
- IP65
- 2.8” impact resistant color touchscreen display.
- Auto rotating display with Flip Lock and
on-screen help.
- Ergonomic design with durable rubberized grip.
- Redesigned keypad for quick navigation
- Sealed connector protects probe from water and dust intrusion.
- Quality high-flex cable and strain relief
- Stainless steel probe with knurled finger grip.
- Strong wear-resistant ruby-tipped probe.

- Duplex Probe measures individual layer thicknesses of zinc and paint in a duplex coating system
- Xtreme Probes with Alumina wear faces and braided cables for hot/rough surfaces
- Thick Probe series for thick protective coatings: epoxy, rubber, fireproofing, and
more
- Microprobe series for small parts and hard-to-reach areas

Ulasan Produk

Tidak ada ulasan