LONGYUE Incubator Shaker (Inkubator Pengocok)

Sebelum PPN:
Rp74.999.900
Spesifikasi
Volume (L)48
Shaking Speed (rpm)20-300
Speed Accuracy (rpm)± 1
Swing Amplitude (mm)Φ26
Standard Configuration50ml×4, 100ml×4, 250ml×3, 500ml×3
Maximum Capacity50ml×20 or 100ml×16 or 250ml×12, 500ml×9
DisplayLCD
Display Resolution (°C)±0.1
Exterior Size (WxDxH) (mm)600x580x510
Package Size (WxDxH) (mm)740x700x660
Power Rating (W)320
Power Supply (V/Hz)AC 220-240, 50-60
Temperature Range (°C)RT +5 to 60
Temperature Uniformity (°C)±1
Timing Range (minute)1-9999
Tray Included1
Tray size (mm)400x370
Volume (WxDxH) (mm)440x405x270 (48L)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Integrated with incubator and shaker to save space and cost.
- Large LCD screen to display temperature and shaking speed.
- Brushless DC motor, more stable and reliable.

Ulasan Produk

Tidak ada ulasan