LONGYUE Water Bath Thermostatic (Penangas Air)

Sebelum PPN:
Rp11.999.900 - Rp12.999.900
Spesifikasi
Temperature Range (°C)RT +5 to 100
Temperature Fluctuation (°C)± 0.5
Temperature Uniformity (°C)± 0.5
Power Supply (V/Hz)220/50
Chamber Size (WxDxH) (cm)56x36x20
Exterior Size (cm)71x41x26

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Microprocessor control with timing and temperature correction function.
★The shell is made of high quality steel plate ,surface coated.
★The chamber, frame and top cover are made of stainless steel.
★Between the inner and outer space are filled with high-quality insulation materials,anti-corrosive and good appearance.
★ LCD display.
★ With power leakage protection
★ With timing function, timing range: 1-9999 minutes

Ulasan Produk

Tidak ada ulasan