Kramer 4K60 4:4:4 HDMI and RS–232 Receiver over Ultra–Reach MM/SM Fiber Optic
Spesifikasi
| Input | 1 Optical LC |
|---|---|
| Output | 1 HDMI 4K60 4:4:4 1 HDMI 4K60 4:4:4 Ports: |
| Product Dimensions (WxDxH) (cm) | 12.00x7.15x2.44 |
| Video Max Resolution | 4096x2160@60Hz 4K@60 (4:4:4) |
| Bandwidth Video Max | 18Gbps |
| Video Compliance | HDMI 2.0 and HDCP 2.2 |
| Accessories Included | MM SFP+ transceiver, power adapter, power cord, mounting bracket set |
| Current Comsumption (mA) | 380 |
| Enclosure Cooling | Convection ventilation |
| Enclosure Size | Tools |
| Enclosure Type | Aluminium |
| Extended Rs-232 Baud Rate | 300 to 115200 |
| Extension Line Optical Fiber | Multimode (MM) or singlemode (SM) |
| Extension Line Optical Module | Kramer 10Gbps SFP+ IEEE 802.3ae compliant modules (MM is included) |
| Shipping Dimensions (cm) | 49.00x18.60x58.80 |
| Standards Compliance Environmental | RoHs, WEEE |
| User Interface Controls | Reset button |
| User Interface Indicators | Source detection, sink detection, optical link and power LEDs Controls |
| Voltage (V) | 12DC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
676R is a high−performance HDMI fiber receiver for ultra−reach extension of 4K@60Hz (4:4:4) HDMI signals. 676R receives the transmitted optical signal from a compatible transmitter and converts it to an HDMI and RS−232 signals. 676R includes a multi−mode SFP+ transceiver, but can be used with any Kramer certified SFP+ transceiver, such as a single−mode SFP+ transceiver.
Fitur
High Performance Standard Fiber Extender — HDMI fiber receiver for providing ultra–reach signals over either multi–mode or single–mode optical fiber infrastructures, using Kramer pluggable OSP SFP+ units (multi–mode SFP+ included). Near–zero latency video chroma sub–sampling conversion technology, is employed to auto–adapt above 10G HDMI signals to 10G optical link signal data–rate.Note: To ensure specified performance, support, and warranty of this product, use only Kramer's certified hi–performance OSP SFP+ pluggable optical units.
Multi–drop Signal Distribution — Use optical splitters to extend the input signals from a single transmitter to multiple receivers, for displaying the same content on multiple display devices using optical splitting only, with no need for AV distribution amplifiers.
HDMI Signal Extension — HDCP 2.2 compliant and supports up to 18G (6G per channel) data rate, LPCM 7.1, Dolby True HD, and DTS–HD as specified in HDMI 2.0.
Power Saving — With CEC ON/OFF function, shut down a display device automatically when not in use, and auto power it ON upon presentation start.
I–EDIDPro™ Kramer Intelligent EDID Processing™ — Intelligent EDID handling, processing and pass–through algorithm that ensures Plug and Play operation for HDMI source and display systems.
Bidirectional RS–232 Extension — Serial interface data flows in both directions, to enable data transmission and control of devices.
Cost–Effective Maintenance — Status LED indicators for power, source, sink and fiber link connections detection facilitate easy local troubleshooting.
Easy Installation — DigiTOOLS® rack mountable fan–less enclosure enables side–by–side mounting of 3 units in a 1U rack space with the recommended rack adapter.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
