Spesifikasi
| Input | 1 HDMI 4K60 4:2:0 1 IR 1 RS-232 |
|---|---|
| Output | 1 HDBT 2.0 Ultra-Reach Fiber |
| Product Dimensions (WxDxH) (cm) | 21.46x16.30x4.36 |
| Video Content Protection | HDCP 1.4 signal compliance |
| Video Max Resolution | 4K UHD @60Hz (4:2:0) 24bpp resolution |
| Video Max Data Rate | 10.2Gbps bandwidth (3.4Gbps per graphic channel) |
| Accessories Included | MM SFP+ transceiver, power adapter |
| Current Comsumption (A) | 1,3 |
| Enclosure Cooling | Convection ventilation |
| Enclosure Size | 1/2 19inch 1U |
| Enclosure Type | Aluminium |
| Extended Rs-232 Baud Rate | 300 to 115200 |
| Extension Line Optical Fiber | Multimode (MM) or singlemode (SM) |
| Extension Line Optical Module | Kramer 10Gbps SFP+ IEEE 802.3ae compliant modules (MM is included) |
| Ports RS-232 | 1 On on a 3-pin terminal block for serial link extension, 1 On on a 3-pin terminal block for transmitter control |
| Shipping Dimensions (cm) | 35.10x21.20x7.20 |
| Standards Compliance Vibration | STA 1A in carton (International Safe Transit Association) |
| Video HDMI Support | Deep color, x.v.Color, lip sync, HDMI uncompressed audio channels, Dolby TrueHD, DTSHD, 2K, 4K, and 3D as specified in HDMI 2.0 |
| Voltage (V) | 12DC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
691 is a high−performance HDBaseT 2.0 fiber transmitter for ultra−reach extension of 4K60Hz (4:2:0) HDMI, USB, Ethernet, RS−232, IR and stereo audio signals over either multi−mode or single−mode fiber optic. 691 converts all input signals to an HDBaseT 2.0 signal that is transmitted over a fiber optic cable to a compatible receiver that converts it back to the HDMI, USB, Ethernet, RS−232, IR and stereo audio signals. It extends video signals to up to 33km (20.5 miles) over single−mode fiber at up to 4K@60Hz (4:2:0) resolution. 691 includes a multimode OSP+ transceiver, but can be used with a single mode OSP+ transceiver and fiber as well.
Fitur
High Performance Standard Fiber Extender — HDBaseT 2.0 fiber transmitter for providing ultra–reach signals over either multi–mode or single–mode optical fiber infrastructures, using Kramer pluggable OSP SFP+ units. 691 is a standard fiber extender that can be connected to any market–available HDBaseT–compliant extension product. Note: To ensure specified performance, support, and warranty of this product, use only Kramer's certified hi–performance OSP SFP+ pluggable optical units.
HDMI Signal Extension — HDCP 1.4 compliant. Supports deep color, x.v.Color™, lip sync, HDMI uncompressed audio channels, Dolby TrueHD, DTS–HD, 2K, 4K, and 3D as specified in HDMI 2.0. EDID and CEC signals are passed through from the source to the display.
I–EDIDPro™ Kramer Intelligent EDID Processing™ — Intelligent EDID handling, processing and pass–through algorithm that ensures Plug and Play operation for HDMI source and display systems.
USB Extension — USB 2.0 interface data flows in both directions, allowing extension of HID (Human Interface Devices) peripheral devices, such as a mouse or a keyboard. High–bandwidth USB peripheral devices, such as USB isochronous streaming cameras and audio devices, transfer data continuously and periodically.
Note: Delivery of their transferred data is not guaranteed by the USB standard and is subject to both USB and HDBaseT line bandwidth management limitations. When such devices are connected, check their functionality to ensure bandwidth limitations are not exceeded.
Ethernet Extension — Ethernet interface data flows in both directions allowing extension of up to 100Mbps Ethernet connectivity for LAN communication and device control.
Bidirectional RS–232 Extension — Serial interface data flows in both directions allowing data transmission and device control.
Bidirectional Infrared Extension — IR interface data flows in both directions allowing remote control of peripheral devices located at either end of the extended line.
Audio Embedding (Adding) — A selectable analog unbalanced stereo audio input is converted into a digital signal and embedded (added) to the transmitted HDMI signal, replacing the embedded HDMI audio input signal. This enables embedding a selectable audio source over HDMI. For example, a presenter can display a video clip and temporarily override the audio of the source media with another audio source, such as from a microphone.
Cost–Effective Maintenance — Status LED indicators for the HDMI input and HDBT output link facilitate easy local troubleshooting. Remote device management via built–in web UI and RS–232 connection enable simple device maintenance. Local and remote firmware upgrade via mini–USB, RS–232 or Ethernet connection and the K–Upload tool ensure lasting, field–proven deployment.
Easy Installation — Half 19” 1U rack mountable fan–less enclosure enables side–by–side mounting of 2 units in a 1U rack space.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
