Spesifikasi
| Input | 1 HDBT 1.0 Extended Reach |
|---|---|
| Output | 1 HDMI 4K60 4:4:4 Ports -1 RS-232 |
| Product Dimensions (WxDxH) (cm) | 12.00x7.15x2.44 |
| Video Compliance | HDCP 2.2, HDR 10 |
| Video Standard Compression Max Resolution | 4096x2160@60Hz (4:4:4) 24bpp |
| Video No Compression Max Resolution | 4096x2160@60Hz (4:2:0) 24bpp |
| Accessories Included | Power adapter, power cord, bracket set |
| Current Comsumption (A) | 2 |
| Current Comsumption (mA) | 600 |
| Enclosure Cooling | Convection ventilation |
| Enclosure Size | DigiTools |
| Extension Line High Compression | Up to 100m (330ft) at 4K@60Hz (4:4:4), or 4K@60Hz (4:2:0) Up to 180m (590ft) at 4K@30Hz (4:4:4) Up to 200m (650ft) at full HD (1080p @60Hz 24bpp) |
| Extension Line No Compression | Up to 100m (330ft) at 4K@60Hz (4:2:0) Up to 180m (590ft) at full HD (1080p @60Hz 24bpp) |
| Extension Line Standard Compression | Up to 100m (330ft) at 4K@60Hz (4:4:4), 4K@60Hz (4:2:0) or 4K@30Hz (4:4:4) Up to 180m (590ft) at full HD (1080p @60Hz 24bpp) |
| Shipping Dimensions (cm) | 49.00x18.60x58.80 |
| User Interface Controls | DIPswitches |
| Video HDMI Support | Deep color, x.v.Color, lip sync, HDMI uncompressed audio channels, Dolby TrueHD, DTSHD, 2K, 4K, and 3D as specified in HDMI 2.0 |
| Video High Compression Max Resolution | 3840x2160@60Hz (4:4:4) 24bpp |
| Video Max Data Rate | Up to 18Gbps (6Gbps per graphic channel) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
TP−583Rxr is a high−performance, extended−reach HDBaseT receiver for 4K HDR HDMI, RS−232 and IR signals over twisted pair. TP−583Rxr converts the HDBaseT signal and outputs it to its HDMI and control ports. It enables extending video signal up to 100m (330ft) at 4K@60Hz (4:4:4) video resolution, up to 180m (590ft) at 4K@30Hz (4:4:4), and up to 200m (650ft) at HD video resolution over Kramer copper cables. It is compatible with standard HDBaseT−compliant extenders at 4K@30Hz and HD video resolutions.
Fitur
High Performance Standard Extender — Professional HDBaseT extender for providing long–reach signals over twisted–pair copper infrastructures. It employs low–level video compression technology that delivers visually lossless performance for 4K@60 (4:4:4) and HDR signals with near–zero latency. This high–quality compressed signal is extended to almost double the extension reach of the uncompressed signal.Future–proof, Standard Extender — TP–583Rxr is a standard HDBaseT extender, backwards compatible with other standard HDBT extenders. It extends either compressed or uncompressed HDBaseT signal, by auto–adapting to the compression capabilities of its connected extender. This enables it to be connected to any market–available HDBaseT–compliant extension product.
Intelligent Compression Handling — Automatically detects a standard HDBaseT extender without compression and disables the compression to extend the signal in compliance with the detected extender.
HDMI Signal Extension — HDR HDCP 2.2 compliant. Supports deep color, x.v.Color™, lip sync, HDMI uncompressed audio channels, Dolby TrueHD, DTS–HD, 2K, 4K, and 3D as specified in HDMI 2.0. EDID and CEC signals are passed through from the source to the display.
I–EDIDPro™ Kramer Intelligent EDID Processing™ — Intelligent EDID pass–through algorithm that ensures Plug and Play operation for HDMI source and display systems.
Multi–channel Audio Extension — Up to 32 channels of digital stereo uncompressed signals for supporting studio–grade surround sound.
Bidirectional RS–232 Extension — Serial interface data flows in both directions, allowing data transmission and device control.
Bidirectional Infrared Extension — IR interface data flows in both directions, allowing remote control of peripheral devices located at either end of the extended line.
Cost–Effective Maintenance — Status LED indicators for HDMI and HDBT ports facilitate easy local maintenance and troubleshooting. Local firmware upgrade via RS–232 connection ensures lasting, field–proven deployment.
Easy Installation — Compact DigiTOOLS® fan–less enclosure for dropped–ceiling mounting, or side–by–side mounting of 3 units in a 1U rack space with the recommended rack adapter.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
