Spesifikasi
| Input | 1 DGKat 2.0 |
|---|---|
| Output | 1 HDMI 4K60 4:4:4 |
| Product Dimensions (WxDxH) (cm) | 6.22x5.18x2.44 |
| Video Standards Compliance | HDR10, HDCP 2.2 |
| Bandwidth Video Transmitted Data | Up to 18Gbps (6Gbps per graphic channel) |
| Video HDMI Support | Supports HDR, HDCP 2.2, deep color, x.v.Color, lip sync, HDMI uncompressed audio channels, Dolby TrueHD, DTSHD, 2K, 4K, and 3D as specified in HDMI 2.0 |
| Accessories Included | 1 power adapter with cord, 1 bracket set |
| Current Comsumption (A) | 2 |
| Current Comsumption (mA) | 600 |
| Enclosure Cooling | Convection ventilation |
| Enclosure Size | PicoTools |
| Enclosure Type | Aluminium |
| Extension Line Compliance | DGKat 2.0 |
| Extension Line Signal Compression | Standard or high compression level applied to >1080p signals |
| Shipping Dimensions (cm) | 49.00x18.60x58.80 |
| User Interface Controls | Dipswitches to define compression level |
| User Interface Indicators | IN, OUT, and ON LEDs |
| Video Max Resolution at High Compression Level | 3840x2160@60Hz (4:4:4) 24bpp |
| Video Max Resolution at Standard Compression Level | 4096x2160@60Hz (4:4:4) 24bpp |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
PT−872xr is a high−performance, long−reach DGKat™ 2.0 receiver for 4K@60Hz (4:4:4) HDR HDMI 2.0 and HDCP 2.2 signals and 2−way powering over twisted pair. It converts the transmitted DGKat™ 2.0 signal into an HDMI signal. PT−872xr extends the signal to up to 60m (200ft) at 4K@60Hz (4:4:4) resolution and up to 70m (230ft) at 4K@30Hz (4:4:4) 24bpp resolution over Kramer shielded cables.
NOTE: To reach the distances listed, Kramer UNIKAT non−plenum bulk cable or pre−made assemblies MUST be used.
NOTE: To reach the distances listed, Kramer UNIKAT non−plenum bulk cable or pre−made assemblies MUST be used.
Fitur
High Performance Extender — Professional DGKat™ 2.0 receiver for providing long–reach signals and 2–way power over twisted pair copper infrastructures. PT–872xr employs low–level video compression technology that delivers visually lossless performance for 4K@60Hz (4:4:4) HDR signals with near–zero latency. It converts the transmitted DGKat™ 2.0 signal into an HDMI signal.HDMI Signal Extension — Supports HDR, HDCP 2.2, deep color, x.v.Color™, lip sync, HDMI uncompressed audio channels, Dolby TrueHD, DTS–HD, 2K, 4K, and 3D as specified in HDMI 2.0.
EDID Pass–through — Pass–through algorithm ensures Plug and Play operation for HDMI source and display systems.
Multi–channel Audio Extension — Up to 32 channels of digital stereo uncompressed signals for supporting studio–grade surround sound.
Cost–effective Maintenance — Status LED indicators for HDMI and DGKat™ 2.0 ports facilitate easy local maintenance and troubleshooting.
Easy Installation — Single twisted–pair cable for signal and power wiring. Compact PicoTOOLS® fan–less enclosure for device–back mounting, or side–by–side mounting of 4 units in a 1U rack space with the optional, compatible Kramer rack adapter.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
