Spesifikasi
| Input | 8-64 Modular - DVI - DVI (HDCP) |
|---|---|
| Output | 8-64 Modular - DVI - DVI (HDCP) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
VS−6464DN−EM is a high−performance 8x8 to 64x64 modular matrix switcher chassis for AV signals. The unit is a multi−format digital switcher, populated from 8x8 to 64x64 in increments of eight inputs and/or eight outputs. The chassis includes two power supplies with an optional third for redundancy, a control module and a test module that can monitor and test any input and output in the matrix. VS−6464DN−EM supports a wide variety of input and output cards for different AV signals.
Fitur
Kramer Core™ — FLEXIBLE INFRASTRUCTURE CONVERSION! Copper, Fiber or Twisted Pair — all can be used at the same time, according to input/output module selection. The matrix receives signals from compatible Kramer transmitters, automatically converts between available infrastructure options and sends the signals to compatible Kramer receivers. Kramer Core™ solution is the ultimate in versatility!Max. Data Rate — 6.75Gbps (2.25Gbps per graphic channel) when using compatible cards.
Kramer Network Management — Automatic discovery through the network, FW upgrade management for matrix and cards, identify card type and location and indicate card status(module ID, actual firmware versions), matrix switching, specified card features configuration (for example, volume levels on audio cards), Store and Recall of predefined switching scenarios, integrated Maestro automation, and more.
HDTV Compatible.
HDCP Compliant — With DVI (HDCP) and HDMI modules.
HDMI Support.
Kramer Equalization & re‑Klocking™ Technology — Rebuilds the digital signal to travel longer distances.
Optional Fast Switching Support — For fraction of a second switching.
Modular & Easily Configurable Platform — Input or output module types can be mixed and added in increments of 8 from 8x8 up to 64x64.
Protocol 3000 Support.
Flexible Configuration — To disable HDCP support and convert between HDMI and DVI.
Default EDID — For each input.
EDID Capture — Copies and stores the EDID from a display device.
Take Button — Executes multiple switches all at once.
Memory Locations — Stores multiple switches as presets to be recalled and executed as needed.
Built–in Test Pattern Module — With 4 output resolutions for troubleshooting video problems and additional monitor port with audio embedding and de–embedding.
Front Panel Lockout.
Optional Redundant Power Supply — Hot–swappable.
Modular Cooling System — 2 easily replaceable, low–noise, hot–swappable fan racks.
Flexible Control Options — Front panel, IR remote (available upon request) , RS–232, Ethernet, mini USB port for communicating with unit and FW upgrade, in/out audio jacks for unit testing, and reset button for convenient unit reset (for future use).
Worldwide Power Supply — 100–240V AC.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
