Spesifikasi
| Input | 4 HDMI 4K60 4:4:4 4 Stereo (U) |
|---|---|
| Output | 4 HDMI 4K60 4:4:4 4 Stereo (B) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
VS−44H2A is a high−performance 4x4 matrix switcher for 18G 4K@60Hz (4:4:4) HDR HDMI signals. It reclocks and equalizes the signals and can route any one of four HDMI, HDCP−compliant sources (selectable) to any or all outputs simultaneously.
Fitur
High–Performance AV Matrix — Switches 4 4K@60Hz (4:4:4) HDR HDMI HDCP–compliant signals to 4 18G 4K@60Hz (4:4:4) HDR HDMI HDCP–compliant outputs at up to 18G data rate. Signals are HDCP 2.2/1.4 compliant, supporting HDR10, xvYCC color, Dolby TureHD/DTS–HD Master Audio, 3D Video as specified in HDMI 2.0.Analog and Digital Audio De–embedding (Extraction) — De–embeds the audio signal and outputs it as balanced analog audio with separate volume control on each of the outputs and S/PDIF digital audio.
Easy Step–In Collaboration Function — When used with a Kramer Step–In enabled switcher, just plug in your device and press the Step–In button. Your device becomes the active signal on the main display.
Features Kramer Equalization & reKlocking™ Technology — Rebuilds the digital signal to travel longer distances.
EDID Management — Individual EDID management per input. Captures and stores the EDID from a display device.
Flexible Content Protection — Selectable HDCP per input.
Quick Access to Common Configurations — Save up to four preset configurations and recall them using front panel buttons.
Convenient Unit Control and Configuration Options — Local control via front panel switching, memory, lock and EDID buttons, Input/Output LED display. Distance control via user–friendly embedded web pages via the Ethernet, Protocol 3000 API, and RS–232 serial commands transmitted by a PC, touch screen system or other serial controller.
Cost–Effective Maintenance — IR and Input Selection indicators facilitate easy local maintenance and troubleshooting. Firmware upgrade via Ethernet or USB using a user–friendly software upgrade tool.
Easy Installation — 19” enclosure for rack mounting a unit in a 1U rack space with included rack ears and universal 100–240V AC power connection.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
