Kramer 2x1 4K60 4:4:4 HDCP 2.2 HDMI 2.0 Auto Switcher

Sebelum PPN:
Rp11.999.900
Spesifikasi
Input2 HDMI 4K60 4:4:4
Output1 HDMI 4K60 4:4:4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
VS−211H2 is a high−performance auto switcher for 4K@60Hz (4:4:4) HDMI video signals. Offering priority and last−connected auto switching scheme options, it automatically switches input signals to output connection, according to the selected switching scheme, and based on active video signals detection.
Fitur
HDMI Signal Switching — HDR and HDCP 2.2 compliant, it supports deep color, x.v.Color™, lip sync, HDMI uncompressed audio channels, Dolby TrueHD, DTS–HD, 2K, 4K, and 3D as specified in HDMI 2.0.

Multi–channel Audio Switching — Up to 32 channels of digital stereo uncompressed signals for supporting studio–grade surround sound.

I–EDIDPro™ Kramer Intelligent EDID Processing™ — Intelligent EDID handling, processing, locking and pass–through algorithm ensures Plug and Play operation for HDMI source and display systems.

Cost–Effective Maintenance — Status LED indicators for HDMI ports facilitate easy local troubleshooting.

Easy Installation — Compact DigiTOOLS® fan–less enclosure fits for convenient under tables or dropped–ceiling mounting, or side–by–side mounting of 3 units in a 1U rack space with the recommended rack adapter.

Ulasan Produk

Tidak ada ulasan