Spesifikasi
| Input | 4 HDMI 2K 2 DVI-U 2 HDBT 1.0 Extended |
|---|---|
| Output | 2 HDMI 4K30 UHD 2 HDBT 1.0 Extended Reach 1 Stereo (B) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
VP−778 is a presentation matrix switcher/scaler that can be configured as a single 4K output (4K@30Hz UHD [3840x2160]) or dual HD scaler with full PiP capabilities. It can scale to two independent HDMI outputs, each with a parallel HDBaseT output. VP−778 includes both analog and embedded audio inputs and outputs and audio DSP features. It also features two microphone inputs and digital & analog balanced stereo and amplified speaker outputs. VP−778 can be controlled using built−in web pages, RS−232 and IR.
Fitur
Pix Perfect™ Scaling — State–of–the–art Kramer technology.K–IIT XL™ Picture–in–Picture Image Insertion Technology — Ultra–stable picture–in–picture, picture–and–picture and split–screen.
Seamless Video Switching — Swap or follow (transition type) and cut or fade (transition effect).
Dual Scalers — “Live” seamless transitions with two independent outputs.
8 Input Buttons per Channel.
Main and PiP Window Customization — In overlay mode.
Projection Setups — Front, back, ceiling front and ceiling back.
Output Resolutions — Up to 4K@30Hz UHD (3840x2160) in single–window mode, HDTV and computer graphics resolutions with selectable refresh rates.
Inputs — Choice of HDMI, VGA, YUV, or CV on two DVI–U inputs, 4 HDMI and 2 HDBaseT inputs.
Two Programmable User Buttons — For passing serial commands.
Serial Comms Matrix — Up to eight sets of configurable unidirectional connections for passing serial data from source to destination.
HDBaseT™ Technology — Max. data rate of 6.75Gbps (2.25Gbps per graphic channel).
System Range (HDBaseT™) — Up to 130m (430ft) in normal mode; up to 180m (590ft) in ultra–mode (1080p @60Hz @24bpp) when using BC–UNIKAT cables.
Cables — For optimum range and performance, use the recommended Kramer cables available at www.kramerav.com/product/VP–778.
Audio — Balanced stereo audio inputs, two microphone inputs, digital stereo and balanced stereo outputs, input/output audio level adjustment, and audio DSP.
Built–in 2x10W Power Amplifier — Speaker outputs on a 4–pin terminal block connector.
Microphone — Talkover or mix modes.
Auto Switching — Automatically scans inputs based on a predefined priority and selects first live input found or last connected.
Audio–Follow–Video (AFV) & Breakaway.
Advanced De–interlacing — 3D comb filtering, film mode, diagonal correction, and motion detection.
Multiple Aspect Ratio Selections.
Built–in Proc–Amp — With enhanced functions such as color correction, gamma, dither, and noise reduction.
Power Management Modes — Save energy and money.
HDCP Compliance.
Luma — and Chroma–Keying.
Advanced EDID Management — Native resolution and color depth modeline per input.
Built–in Test Patterns — For screen setup and alignment.
Output EDID Analysis — For optimal scaling.
Input & Output Color Space Control.
HDMI Deep Color.
On–Screen Display (OSD) — Provides easy setup and adjustment.
Non–Volatile Memory — Retains settings.
Firmware Upgrade Input — Via USB memory stick.
Various Control Options — Front panel buttons, Ethernet web page, RS–485, IR, RS–232 serial commands transmitted by a touch screen system, PC, or other serial controller.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
