Spesifikasi
| Audio THD + Noise | <0.003%, 20Hz-20kHz, at unity gain |
|---|---|
| Compliance | HDMI 2.0 and HDCP 2.3 |
| Frequency Response (Hz) | 20 — 20k @ +/–0.3dB |
| Humidity | 10% to 90%, RHL non–condensing |
| Impedance | 500Ω |
| Inputs | 4 HDMI: On a Female HDMI Connector |
| Maximum Bandwidth (Gbps) | 18 (6 per graphic channel) |
| Maximum Resolution | HDMI: 4K@60Hz (4:4:4); HDBaseT: 4K60 4:2:0 |
| Maximum Vrms Level (dBu) | 15 |
| Operating Temperature (°C) | 0 to +40 |
| Operating Temperature (°F) | 32 to 104 |
| Outputs | 1 HDMI: On a Female HDMI Connector, 1 HDBT: On an RJ–45 Connector, 1 Balanced Stereo Audio: On a 5–pin terminal block |
| Power Consumption | 12V DC, 1.9A |
| S/N Ratio (dB) | >–88dB, 20Hz — 20kHz, at unity gain |
| Source | 12V DC, 5A |
| Storage Temperature (°C) | -40 to +70 |
| Storage Temperature (°F) | -40 to 158 |
| Video Extension Range (ft) | Up to 130 At 4K@60Hz 4:2:0; Up to 230 At full HD (1080p@60Hz) |
| Video Extension Range (m) | Up to 40 At 4K@60Hz 4:2:0; Up to 70 At full HD (1080p@60Hz) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
VP−427X2 is a high−performance auto−switcher/scaler receiver with 2 HDBaseT inputs and a local HDMI input for 4K HDMI™ over extended−reach HDBaseT. It supports automatic and manual glitch−free switching between the 3 inputs, and up− or down−scaling to any resolution up to 4K@60Hz (4:4:4). The output scaling automatically matches the resolution of the HDMI display on the output, or it can be manually set by the user. VP−427X2 enables extending video signals up to 180m over CAT copper cables at up to 4K@60Hz (4:2:0) 24bpp video resolution and provides even further reach for lower HD video resolutions.
Fitur
Comprehensive Receiver/Scaler — Scales signals of all standard resolutions up to 4K@60Hz (4:4:4) for routing to the HDMI output. Constant output sync prevents signal disruption when switching between inputs and when no video is detected.HDMI Signal Extension — HDCP 1.4 / 2.2. 4K60, CEC, xvYCC color (on input).
Audio De–embedding — Analog balanced stereo output for de–embedding the audio to speakers.
Data Tunneling — Extend RS–232, IR, and Ethernet over the HDBaseT line.
Built–in Automated Control — Includes easy connection to occupancy sensors and contact closure switches.
CEC Support — Supports passing of CEC from input to output. Automatically sends CEC commands to shut down the output display after a timeout period when no input signal is found and to power up the display when the input returns.
Cost–Effective and Convenient Control Options — Ethernet and RS–232 serial ports, and local control via front panel input selection and OSD menu buttons.
ProcAmp Control — Contrast, brightness, color, etc.
Convenient Unit Control and Configuration Options — Local control via front panel source switching buttons and OSD menu. Distance control via RS–232 serial commands transmitted by a PC, touch screen system or other serial controllers.
Easy, Cost–effective Maintenance — Local firmware upgrade via USB connector.
Easy and Elegant Installation — Compact MegaTOOLS™ fan–less enclosure for dropped–ceiling mounting, or side–by–side mounting of 2 units in a 1U rack space with the recommended rack adapter.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
