Kramer 1:16 HDMI Distribution Amplifier

Sebelum PPN:
Rp109.999.900
Spesifikasi
Input1 HDMI
Output16 HDMI

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
The VM−16H is a distribution amplifier for HDMI signals. It reclocks and equalizes the signal and distributes it to 16 identical outputs.
Fitur
Max. Data Rate — 6.75Gbps (2.25Gbps per graphic channel).

HDTV Compatible.

HDCP Compliant.

HDMI Support — Deep Color, x.v.Color™, Lip Sync, CEC.

3D Pass–Through.

Kramer Equalization & re–Klocking™ Technology — Rebuilds the digital signal integrity to travel longer distances.

EDID Pass–through — Pass–through algorithm ensures Plug and Play operation for HDMI source and display systems.

Active Output LED Indicators.

Worldwide Power Supply — 100–240V AC.

Standard 19” Rack Mount Size — 1U. Rack “ears” included.

Ulasan Produk

Tidak ada ulasan