Spesifikasi
| Compliance | Supports HDMI 2.0, HDCP 2.2, EDID and CEC |
|---|---|
| Data Rate (Gbps) | Maximum 6 Gbps per channel |
| Maximum Fiber Cable Attenuation (λ=850nm) (dB/km) | 2.5 |
| Maximum Insertion Attenuation (dB) | 0.5 |
| Maximum Length (m) | 200 |
| Maximum Resolution | 4K @60Hz 4:4:4 (4096x2160) |
| Maximum Skew (ns) | 0.4 |
| Operating Humidity (%) | 0 to 85 |
| Operating Temperature (°C) | 0 to +50 |
| Operating Temperature (°F) | 32 to 122 |
| Optical Connector | Duplex LC Connectors |
| Ports | 617T (source end): Male HDMI Connector, 617R (display end): Male HDMI Connector, 617T (source end): Micro USB (for power supply), 617R (display end): Micro USB (for power supply) |
| Power | 5V: Via USB Source, Via External Source, or HDMI PIN #18 (617T only), Consumption: <2.5W |
| Standards Compliance | CE : EN 55032:2012/AC: 2013 (Class A), EN 61000–3–2:2014, EN 61000–3–3:2013, EN 55024:2010; FCC : CFR 47 part 15 SUBPART B Class B, Section 15.101 |
| Standards Compliance Environmental | RoHS (2011/65/ EU) |
| Storage Temperature (°C) | -30 to +70 |
| Storage Temperature (°F) | -22 to 158 |
| Structure | Dual Multi–mode OM3 (50/125um) glass fiber |
| Total Optical Attenuation (dB) | 1 max @ 656ft (200m) extension |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
The TP−573 is a DGKat™ twisted pair transmitter for HDMI, bidirectional RS−232 and infrared signals. The TP−573 converts the input signals to a twisted pair signal and the TP−574 converts it back to HDMI, RS−232 and infrared signals.
Fitur
Max. Data Rate — 4.95Gbps (1.65Gbps per graphic channel).HDTV Compatible.
HDCP Compliant.
DGKat™ Signal Integration — Kramer’s unique technology for converting TMDS as well as control and communication to signals that run over twisted pair cables.
HDMI Support — x.v.Color™, Lip Sync, HDMI Uncompressed Audio Channels, Dolby TrueHD, DTS–HD.
3D Pass–Through.
EDID PassThru — Passes EDID signals between the source and display.
Bidirectional RS–232 & IR Interface. — 38400 max baud rate.
System Range — Up to 90m (295ft) at 1080i @60hz or up to 70m (230ft) at 1080p @ 60hz when using Kramer DGKat cables.
Note: Transmission range depends on the signal resolution, graphics card and display used. If using third–party shielded CAT cables, both ends of the shield must be soldered to the connectors for the products to function properly.
Power Connect System™ — A single connection to the transmitter powers both units.
Compact DigiTOOLS® — 3 units can be rack mounted side–by–side in a 1U rack space with the recommended rack adapter.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
