Spesifikasi
| Input | 12 Buttons 1 Knob |
|---|---|
| Output | 2 IR 4 Relay 2 GPI/O |
| Product Dimensions (WxDxH) (cm) | 16.20x2.30x11.43 |
| Shipping Dimensions (cm) | 35.10x21.20x7.20 |
| Voltage (V) | 12DC |
| Current Comsumption (mA) | 570 |
| Included Accessories | Power supply, mud ring, label set, screwdriver |
| Ports Ethernet | 1 On an RJ-45 connector |
| Ports GPI/O | 2 on terminal block connectors |
| Ports Infrared Sensor | 1 infrared sensor |
| Ports K-NET | 2 on terminal block connectors |
| Ports Mini USB | 1 mini USB for programming |
| Ports RS-232 | 3 on terminal block connectors, 1 Ethernet on an RJ-45 connector, 1 infrared sensor , 1 mini USB for programming |
| Ports RS-485 | 1 on terminal block connectors |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
The RC−74DL is a 12−button control keypad, with knob and LCD displays. It is a versatile device that connects to powerful control tools: over Ethernet it connects to Kramer's Site−CTRL™, a remote AV control, site management & monitoring system. For extended controlled device capacity it connects to LAN−connected control gateways. For remote keypad control it connects via KNET™ to master room controllers and auxiliary keypads. It flexibly serves either as a standalone room controller, part of multi−units KNET™ system, or part of multi−unit Ethernet system managed by Kramer Site−CTRL™ site management platform. The RC−74DL is ideal for auditoriums and meeting rooms, for convenient control of their complex multimedia systems and other room facilities such as screens, lighting and shades.
Fitur
Back Lit & Label Capable Buttons — 12 RGB–color, tactile feedback, backlit buttons. Buttons are grouped in 3 groups, each with it group LCD display.Custom Labeled, Removable Button Caps.
Volume Control Knob with LEDs — Bi–directional rotary dialed digital knob for volume control, with 5 LEDs bar for visual volume level feedback.
LCD Displays — 3 blue–color and 8 white–characters LCD displays, in 3 button groups, for programmed visual feedback indication and group configured labeling.
2 K–NET™ Connectors — Connect to master room controller, and auxiliary keypads for remote keypad control.
K–NET™ Single Link Connection — Provides a single keypad link cable–connectivity, carrying both power and keypad control communication information.
1 RS–485 Bi–directional Control Port — Control devices via RS–485 control protocols.
3 RS–232 Bi–directional Control Ports — Control a device via bi–directional serial control protocols.
2 IR Emitter Control Ports — Control a device via IR control protocols.
2 GPI/O Control Ports — Control a device via general purpose I/O ports, program–configured as digital input, digital output or analog input interface for controlling sensors, door–locks, audio volume and light dimming level, or lighting control devices.
4 Relay Control Ports — Control a device via relay contact closure, such as scrolling up and down screens, drapes, shades, and blinds.
IR Sensor Port — Learns commands from IR remotes.
Program Control — Program configuration with Kramer K–Config software.
Kramer Site–CTRL™ Compatibility — For network management and remote control over the Ethernet port.
Keypad Lock–Out — Option for tampering prevention by locking and unlocking of the keypad buttons.
Mini USB Port — For uploading configuration files, setting the K–NET™ ID number, and powering the device during configuration.
Mounting — In–wall, in standard 3 gang US wall junction boxes.
Easy Installation — Fits to standard in–wall boxes for simple and cost–reducing installation.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
