Spesifikasi
| Input | 1 HDMI 4K60 4:2:0 |
|---|---|
| Output | 1 HDMI 4K60 4:2:0 Ports 1 USB-Mini |
| Product Dimensions (WxDxH) (cm) | 6.22x5.18x2.44 |
| Video Max Data Rate | 10.2Gbps (3.4Gbps per data channel) |
| Video Max Resolution | 4K@60Hz (4:2:0) |
| Video Compliance | HDCP 1.4 |
| Accessories Included | Power supply, bracket kit |
| Current Comsumption (mA) | 315 |
| Enclosure Cooling | Convection |
| Enclosure Size | PicoTools |
| Enclosure Type | Aluminium |
| Ports USB | 1 On a female mini USB connector |
| Shipping Dimensions (cm) | 49.00x18.60x58.80 |
| Standards Compliance Environmental | RoHs, WEEE |
| Standards Compliance Safety | CE |
| Standards Compliance Vibration | ISTA 1A in carton (International Safe Transit Association) |
| User Interface Controls | 8 DIPswitches |
| User Interface Indicators | HDMI In, HDMI Out, Power LEDs |
| Voltage (V) | 5DC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
PT−12 is a CEC−enabled TV/display ON/OFF controller and extended EDID processor for HDMI signals up to 4K@60Hz (4:2:0) resolution. When PT−12 detects an HDMI cable plug, it automatically turns on the connected display, and automatically shuts down the display when signal loss is detected. PT−12 is an EDID processing tool for controlling the EDID functions.
Fitur
Plug–and–Play Display Operation — Simplifies meeting presentation operation by automatically turning ON/OFF a CEC–enabled display when the presentation source is plugged in / unplugged with user–defined shut–down delay.High–Performance HDMI Controller — Supports pass–through of signals up to 4K@60Hz (4:2:0) resolution with user control on signal capabilities and functions.
HDCP Authorization — Controlled device appearance as HDCP authorized to allow unsecured content display by all market–available computer sources.
Video Signal Control — Controlled color depth attributes and color space forcing capabilities of passing–through video signal, along with EDID locking configuration to ensure proper video display.
Audio Signal Control — Controlled audio–channels limitation of passing–through audio signal.
Display Control — Display auto shut–down upon no signal detection with user–defined delay, as controlled by end–user settings.
Simple Operation — DIP–switches available for simple controller functions by end–user.
Cost–Effective Maintenance — Status LED indicators for HDMI ports and power facilitate easy local maintenance and troubleshooting. Local device management and firmware upgrade via mini–USB port and DIP–switches, ensure lasting, field–proven deployment.
Easy Installation — Compact PicoTOOLS® fan–less enclosure for device–back mounting, or side–by–side mounting of 4 units in a 1U rack space with the recommended Kramer rack adapter.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
