Spesifikasi
| Input | 3 HDMI 4K60 4:2:0 1 15-pin HD 1 Stereo (U) |
|---|---|
| Output | 1 HDBT 1 Stereo (U) 1 Stereo (B) |
| Video Max Data Rate (on the HDMI ports) | KIT400R: 18Gbps, KIT400T: 10.2Gbps |
| Video Max Resolution (on HDMI ports) | KIT400R: 4K@60Hz (4:4:4), KIT400T: 4K@60Hz (4:2:0) |
| Video Content Protection | HDCP 1.4 and 2.2 (KIT400R) KIT-400R |
| Video HDMI Support | 4K60, CEC, xvYCC color |
| Accessories Included | 1 Power adapter, 8 rubber feet, 2 bracket sets |
| Current Comsumption (A) | 2 |
| Enclosure Cooling | Convection ventilation |
| Enclosure Size | MegaTools |
| Enclosure Type | Aluminium |
| Extended Rs-232 Baud Rate | 300 to 115200 |
| Extension Line Up to 40m (130ft) | At 4K@60Hz (4:2:0) |
| Extension Line Up to 70m (230ft) | At full HD (1080p@60Hz) |
| Standards Compliance Environmental | FCC |
| Standards Compliance Safety | CE |
| User Interface Controls | Input selection buttons, DIPswitches, remote contactclosure switches, relay switches. Kramer API via RS232 serial commands transmitted by a PC, touch screen system or other serial controller, embedded web pages via LAN for configuration and control |
| User Interface Indicators | Power, link, input selection LEDs |
| Voltage (V) | 12DC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
KIT−400 is a high−performance auto−switcher/scaler kit for 4K HDMI™ and VGA over long−reach HDBaseT. The kit includes the KIT−400T transmitter/switcher and the KIT−400R receiver/scaler. The KIT−400T transmitter converts the user−selected input signal into the transmitted HDBaseT signal. The KIT−400R receiver receives the HDBaseT signal, converts it to HDMI and up− or down−scales the picture to match the resolution of the HDMI monitor.
Fitur
Simple and Powerful Maestro Room Automation — Intuitive user interface enables you to fully automate your meeting room elements. Configure lights, shades, devices and more to be activated by an extensive range of triggers, including scheduling, input/output connectivity, routing, and button pressing. By minimizing user intervention, Maestro room automation saves meeting prep time and minimizes human error before presentations.HDMI Support — HDCP 1.4 / 2.2. 4K60, CEC, xvYCC color (on input).
PoC (Power over Cable) Enabled — Power only one of the units. The other unit of the receiver/transmitter pair is powered via the HDBaseT extension.
2 Local and 1 Remote Source — With auto–switching of the live source to the HDMI display on the output at the receiver. The transmitter has an HDMI and a VGA input, with a dedicated audio jack, and there is an additional HDMI input on the receiver side.
Audio De–embedding — Output the HDMI audio to a balanced stereo output on the receiver side, and an unbalanced stereo output on the transmitter side.
Bidirectional RS–232 Extension — Serial interface data flows in both directions, allowing data transmission and device control.
I–EDIDPro™ Kramer Intelligent EDID Processing™ — Intelligent EDID handling, processing and pass–through algorithm that ensures Plug and Play operation.
Easy Remote Device Control — Control devices connected to KIT–400 from the user–friendly Kramer Aware interface on the KIT–400 embedded webpages. You can also access the interface using the Kramer Aware app on a compatible Kramer touch panel.
Convenient Unit Control and Configuration Options — Local control via front panel source and output switching buttons, DIP–switches for configuring connection priority, and OSD menu. Distance control via user–friendly embedded web pages via Ethernet, Protocol 3000 API, RS–232 serial commands transmitted by a PC, touch screen system or other serial controller and relay switches.
Easy, Cost–effective Maintenance — Local firmware upgrade via USB connector.
Easy and Elegant Installation — Installation is fast and cost–effective via a single CAT cable, providing both video signal and power (PoC) connections. Compact MegaTOOLS™ fan–less enclosure for dropped–ceiling mounting, or side–by–side mounting of 2 units in a 1U rack space with the recommended rack adapter.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
